Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

40W Reflector Bulb Clip Light, Flexible Arm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Is is step sizes
(Clip) About10-20 mm
Fixing Method
Clip type
Bulbs
40W E17 reflector lamp
Body Dimensions (Width x Depth x Height) (mm)
64x120x310
Power Supply (V)
AC100(50/60Hz)
Power Cord (m)
About 1.8
Connector
E17
Switch
Intermediate switch of code
Power Consumption (W)
40
Weight (g)
About 310
Specification
Flexible Arm
Accessories
40W E17 Refuranpu
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 OCL0948W 35676453 -
Discontinued
[x]
Silver 1PC 1 OCL0947S 35676444 -
Discontinued
[x]
ADD TO CART