Buy more than* S$200* and get FREE SHIPPING

40W Reflector Bulb Clip Light, Flexible Arm

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Is is step sizes
(Clip) about 10 - 20mm
Fixing Method
Clip-on
Bulbs
40W E17 Refuranpu
Body Dimensions (Width x Depth x Height) (mm)
73x115x310
Power Supply (V)
AC100(50/60Hz)
Power Cord (m)
About 1.8
Connector
E17
Switch
Intermediate code switch
Power Consumption (W)
40
Weight (g)
About 320
Specification
Flexible Arm
Accessories
40W E17 Refuranpu
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 OCL0950S 35676471 -
Discontinued
[x]
Black 1PC 1 OCL0949BK 35676462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fine hand work.
5
From Japan
On 2014-11-14 20:09:57
It is very good because it is a clip expression and it is flexible so you can light without choosing the direction.
This review is about item#35676471.