Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

50W Halogen Clip Light

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Is is step sizes
(Clip) About10-25 mm
Fixing Method
Clip type
Bulbs
JDR (dichroic) 50W E11 halogen lamp
Power Supply (V)
AC100(50/60Hz)
Power Cord (m)
About 1.8
Switch
Intermediate switch of code
Power Consumption (W)
50
Specification
Up, down, left, and right angle adjustable
Accessories
JDR (dichroic) 50W E11 halogen bulb
...see all>
Product Options
ADD TO CART
Color (Body) Body Dimensions (Width x Depth x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Body Dimensions (Width x Depth x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 79x120x160 About 360 1PC 1 OCL0943W 35676487 -
Discontinued
[x]
Black 100x120x165 About 420 1PC 1 OCL0944BK 35676496 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Since the lamp was fused to the socket by heat, it was changed every body.
2
From Japan
On 2014-10-24 14:04:30
I wanted it to have more durability.
This review is about item#35676496.