Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Energy Saving Light Bulb Clip Arm Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Is is step sizes
(Clip) About10-25 mm
Fixing Method
Clip type
Bulbs
12 W E26 Compact fluorescent lamp
Body Dimensions (Width x Depth x Height) (mm)
65x200x300
Power Supply (V)
AC100(50/60Hz)
Power Cord (m)
About 1.8
Switch
Intermediate switch of code
Power Consumption (W)
12
Weight (g)
AboutAbout 480
Specification
Flexible Arm
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 OCL4966BK 35676505 -
Discontinued
[x]
Silver 1PC 1 OCL4967S 35676514 -
Discontinued
[x]
ADD TO CART