Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

100W Reflector Bulb Safety Clip Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Is is step sizes
(Clip) About10-25 mm
Fixing Method
Clip type
Bulbs
100W E26 reflector lamp
Body Dimensions (Width x Depth x Height) (mm)
112x190x225
Power Supply (V)
AC100(50/60Hz)
Power Cord (m)
About 1.8
Switch
Intermediate switch of code
Power Consumption (W)
100
Weight (g)
About 420
Specification
Up, down, left, and right angle adjustable
Accessories
100W E26 Refuranpu
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 OCL4980BK 35676523 -
Discontinued
[x]
Silver 1PC 1 OCL4981S 35676532 -
Discontinued
[x]
ADD TO CART