Buy more than* S$200* and get FREE SHIPPING

Safety Rope

4.00 (3)
Maximum Extension (mm)
About 1100
Natural Length (mm)
About 320
Core Diameter (mm)
0.5
Working Load (kg)
0.5
Wire Diameter (phi mm)
2.0
Material
(Code) PPU resin (Wire) stainless steel
Accessories
Ring for tool connecting x 1
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 14610 35676566 9.19 SGD
Shipped after 2017-05-29
Black 1PC 1 14611 35676575 9.19 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Attach to the tool around the waist
4
From Japan
On 2014-09-04 17:07:41
It is attached to the tool around the waist, scale, cutter etc, but it is hard to get in the way because it is thin.
This review is about item#35676575.
High altitude / Public work
5
From Japan
On 2013-12-16 13:48:50
It is a piece of equipment that can not be missed by falling of tools and prevention of annoyance to others, and being one that is inexpensive is also one of attraction.
This review is about item#35676566.
It is used for falling and loss prevention.
3
From Japan
On 2013-09-04 09:22:06
It is a solid product, so I use it with confidence.
This review is about item#35676566.

Related Products