Buy more than* S$200* and get FREE SHIPPING

AZ Chain Pole

4.75 (4)
Caution
The chain not included
Material
PE
...see all>
Product Options
ADD TO CART
Weight (g) Color Dimension (mm) Accessories Pole Diameter (mm) Pole Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Dimension (mm) Accessories Pole Diameter (mm) Pole Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 465 White (Dead weight part) phi250xapprox. 100 - 54 About 800 1PC 1 White reflection 35676794 64.99 SGD
In stock
About 465 White (Dead weight part) phi250 x about 100 - 54 About 800 1PC 1 Orange 35676803 58.99 SGD
In stock
About 835 Yellow, red (upper part) (Dead weight part) phi250xapprox. 100 No parking reflective sheet 60 About 1100 1PC 1 No parking 35676812 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use for parking lot
5
From Japan
On 2017-11-03 17:03:42
Because the making is solid, there is a reflection tape at the tip so it glows with the lights of the cars and bicycles at night to appeal to the existence.
This review is about item#35676794.
We are setting up as a prohibition against unauthorized entry into the parking lot.
4
From Japan
On 2014-01-20 21:17:26
It is light and very convenient.
This review is about item#35676803.
Before the house garage
5
From Japan
On 2013-10-09 15:54:13
I used it about a year ago. I purchased one this time, but it seems not to deteriorate especially in one year. It was solid even in the typhoon of last month.
This review is about item#35676803.
No parking on entrances
5
From Japan
On 2012-10-01 12:45:40
It is better than what I bought at the last time in the home center.
This review is about item#35676812.

Related Products