Buy more than* S$200* and get FREE SHIPPING

Clear Carton

5.00 (1)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
215x150x31
Weight (g)
130
Material
(Mat) PVC
...see all>
Product Options
ADD TO CART
Accessories Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Card two (large small) Fit Transparency 1Sheet 1 KN-210-CL 35677031 8.99 SGD
Shipped after 2018-04-26
Two kinds (large and small) of cards Compatible Blu 1Sheet 1 KN-210-BU 35677022 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws for accessories. Bolts, etc.
5
From Japan
On 2012-04-08 16:32:42
Not only money but also small items such as screws to put in this carton Easy to remove Easy to put on the slope as it is somewhat inclined as the bottom is also comfortable
This review is about item#35677022.

Related Products