Buy more than* S$200* and get FREE SHIPPING

Oval Stainless Steel Tray

4.00 (1)
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
177x82x10 Yellow 120 Stainless 1Sheet 1 KN-401 35677056 12.99 SGD
In stock
225x93x10 Large 155 Stainless steel 1Sheet 1 KN-400 35677047 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pan
4
From Japan
On 2013-02-21 14:07:51
It has good feeling of weight and rigidity. Because it is made in Japan, there is no burr, etc. Edge processing is also beautiful.
This review is about item#35677056.

Related Products