Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Green Purchasing Law Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Green Purchasing Law Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185x105x10 60 - - 1sheet 1 KN-62 62748638 14.99 SGD
Shipped after 2018-05-28
216 x 132 x 19 100 Fit (Base) R-PVC 1Sheet 1 KN-50 35677065 -
Discontinued
[x]
216 x 132 x 19 100 Fit (Base) R-PVC 1Sheet 1 KN-51 35677074 17.99 SGD
In stock
216x132x19 100 - - 1sheet 1 KN-52 23729502 17.99 SGD
In stock
185x105x10 60 - - 1sheet 1 KN-61 62748622 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For business
5
From Japan
On 2018-03-08 18:24:07
I feel better as paying than getting it in my palm.
This review is about item#35677074.
For stores
5
From Japan
On 2017-07-06 14:05:15
It is a commodity that is more than price with firm creation. I purchased a slim person, but it works well. I do not take up places, I'm active in cash register.
This review is about item#62748622.
When giving the receipt and fishing to the patient
5
From Japan
On 2017-06-14 15:05:42
There is a feeling of luxury, weight, texture, size, there is no such thing as complaint.
This review is about item#35677074.

Related Products