Buy more than* S$200* and get FREE SHIPPING

PVC Coated Gloves K-1

Purpose
Heavy duty reinforced, steel, civil construction, stone, blocks, etc.
Around Palms (cm)
22.5
Middle Finger Length (cm)
7.8
Overall Length (cm)
24
Size
One Size Fits All
Color
Blue
Material
(Table) vinyl chloride, (back) cotton polyester
TRUSCO Part Number
335-3567
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 802 35677415 7.99 SGD
In stock
ADD TO CART

Related Products