Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Coated Gloves

4.83 (6)
Purpose
Heavy duty reinforced, steel, civil construction, stone, blocks, etc.
Color
Orange
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.0 7.1 24.0 S 324-6558 1Pair 1 812 35677424 6.99 SGD
In stock
21 7.7 24 M 324-6540 1Pair 1 812 35677433 6.99 SGD
In stock
23.0 8.4 24.0 L 324-6531 1Pair 1 812 35677442 5.99 SGD
In stock
20.0 7.1 24.0 S - 1Pack(3Pair) 1 1801 35677451 14.99 SGD
In stock
21.0 7.7 24.0 M - 1Pack(3Pair) 1 1801 35677467 15.99 SGD
In stock
23.0 8.4 24.0 L - 1Pack(3Pair) 1 1801 35677476 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Tire replacement work
5
From Japan
On 2017-10-11 15:43:14
I have tried variously, but it is washable and it can be used repeatedly and it smells less
This review is about item#35677467.
Hand sorting operation for incombustible garbage
4
From Japan
On 2017-09-14 14:53:02
Steel feeling has been reduced with the use of cotton on the instep. It has flexibility and durability with moderate material thickness.
This review is about item#35677467.
Rebar work
5
From Japan
On 2016-05-17 15:52:51
As expected, it is K - 2 of Kawanishi Industry. Fit perfectly with the palm. It is the best experience.
This review is about item#35677467.
Tire replacement operation
5
From Japan
On 2015-09-05 12:49:02
It's a classic one. I can not think of anything else.
This review is about item#35677476.
Rebar store
5
From Japan
On 2015-07-05 15:30:27
Very easy to use and I like it
This review is about item#35677476.
Rebar work
5
From Japan
On 2014-07-11 18:49:38
I have been using it for over 10 years. No doubt.
This review is about item#35677476.

Related Products