Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw, Polycarbonate, Transparent

4.46 (13)
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Pitch Color Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Color Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 Transparency 20 M4 M4x20 1PC 1 4x20 35795575 0.99 SGD
In stock
0.8 Transparency 6 M5 M5x6 1PC 1 5x6 35795602 0.99 SGD
In stock
0.8 Transparency 15 M5 M5x15 1PC 1 5x15 35795645 0.99 SGD
In stock
1 Transparency 10 M6 M6x10 1PC 1 6x10 35795715 0.99 SGD
Shipped after 2018-01-26
0.7 Transparency 12 M4 M4 x 12 1PC 1 4x12 35795532 0.99 SGD
In stock
0.5 Transparency 6 M3 M3 x 6 1PC 1 3x6 35795392 0.99 SGD
In stock
1.25 Transparent 30 M6 M8x30 1PC 1 8x30 35795837 2.99 SGD
Shipped after 2018-01-29
1.25 Transparent 25 M6 M8x25 1PC 1 8x25 35795821 1.99 SGD
Shipped after 2018-01-25
0.4 Transparency 3 M2 M2x3 1PC 1 2x3 35795225 0.99 SGD
In stock
0.4 Transparency 5 M2 M2x5 1PC 1 2x5 35795243 0.99 SGD
In stock
0.4 Transparency 6 M2 M2x6 1PC 1 2x6 35795252 0.99 SGD
In stock
0.5 Transparency 5 M3 M3x5 1PC 1 3x5 35795383 0.99 SGD
In stock
0.5 Transparency 30 M3 M3x30 1PC 1 3x30 35795487 0.99 SGD
In stock
0.8 Transparency 20 M5 M5x20 1PC 1 5x20 35795672 0.99 SGD
In stock
1 Transparency 15 M6 M6x15 1PC 1 6x15 35795733 0.99 SGD
In stock
1 Transparency 25 M6 M6x25 1PC 1 6x25 35795751 0.99 SGD
In stock
0.7 Transparency 25 M4 M4x25 1PC 1 4x25 35795584 0.99 SGD
In stock
0.8 Transparency 8 M5 M5x8 1PC 1 5x8 35795611 0.99 SGD
In stock
0.8 Transparency 10 M5 M5x10 1PC 1 5x10 35795627 0.99 SGD
Shipped after 2018-01-24
1 Transparent 40 M6 M6x40 1PC 1 6x40 35795785 1.99 SGD
In stock
1 Transparent 35 M6 M6x35 1PC 1 6x35 35795776 7.99 SGD
Shipped after 2018-01-25
1 Transparent 30 M6 M6x30 1PC 1 6x30 35795767 1.99 SGD
In stock
1 Transparent 20 M6 M6x20 1PC 1 6x20 35795742 0.99 SGD
In stock
1 Transparent 12 M6 M6x12 1PC 1 6x12 35795724 4.99 SGD
Shipped after 2018-01-24
0.8 Transparent 35 M5 M5x35 1PC 1 5x35 35795706 7.99 SGD
Shipped after 2018-01-24
0.8 Transparent 30 M5 M5x30 1PC 1 5x30 35795697 5.99 SGD
Shipped after 2018-01-24
0.8 Transparent 18 M5 M5x18 1PC 1 5x18 35795663 1.99 SGD
Shipped after 2018-01-29
0.5 Transparent 16 M3 M3x16 1PC 1 3x16 35795444 0.99 SGD
In stock
0.4 Transparent 10 M2 M2x10 1PC 1 2x10 35795277 0.99 SGD
In stock
0.45 Transparent 10 M2.6 M2.6x10 1PC 1 2.6x10 35795347 0.99 SGD
Shipped after 2018-01-24
1.25 Transparent 40 M6 M8x40 1PC 1 8x40 35795846 5.99 SGD
Shipped after 2018-01-24
1.25 Transparent 20 M6 M8x20 1PC 1 8x20 35795812 4.99 SGD
Shipped after 2018-01-29
1.25 Transparent 15 M6 M8x15 1PC 1 8x15 35795803 4.99 SGD
Shipped after 2018-01-29
1.25 Transparent 12 M6 M8x12 1PC 1 8x12 35795794 5.99 SGD
Shipped after 2018-01-29
0.8 Transparent 25 M5 M5x25 1PC 1 5x25 35795681 0.99 SGD
In stock
0.8 Transparent 16 M5 M5x16 1PC 1 5x16 35795654 1.99 SGD
Shipped after 2018-01-29
0.8 Transparent 12 M5 M5x12 1PC 1 5x12 35795636 0.99 SGD
In stock
0.7 Transparent 8 M4 M4x8 1PC 1 4x8 35795514 0.99 SGD
In stock
0.7 Transparent 6 M4 M4x6 1PC 1 4x6 35795505 0.99 SGD
In stock
0.7 Transparent 5 M4 M4x5 1PC 1 4x5 35795496 0.99 SGD
In stock
0.7 Transparent 30 M4 M4x30 1PC 1 4x30 35795593 0.99 SGD
In stock
0.7 Transparent 18 M4 M4x18 1PC 1 4x18 35795566 0.99 SGD
In stock
0.7 Transparent 16 M4 M4x16 1PC 1 4x16 35795557 1.99 SGD
Shipped after 2018-01-29
0.5 Transparent 4 M3 M3x4 1PC 1 3x4 35795374 0.99 SGD
In stock
0.5 Transparent 25 M3 M3x25 1PC 1 3x25 35795471 0.99 SGD
In stock
0.5 Transparent 20 M3 M3x20 1PC 1 3x20 35795462 0.99 SGD
In stock
0.5 Transparent 18 M3 M3x18 1PC 1 3x18 35795453 0.99 SGD
In stock
0.4 Transparent 8 M2 M2x8 1PC 1 2x8 35795261 0.99 SGD
In stock
0.4 Transparent 4 M2 M2x4 1PC 1 2x4 35795234 0.99 SGD
In stock
0.4 Transparent 12 M2 M2x12 1PC 1 2x12 35795286 0.99 SGD
In stock
0.45 Transparent 8 M2.6 M2.6x8 1PC 1 2.6x8 35795331 1.99 SGD
Shipped after 2018-01-29
0.45 Transparent 6 M2.6 M2.6x6 1PC 1 2.6x6 35795322 1.99 SGD
Shipped after 2018-01-29
0.45 Transparent 5 M2.6 M2.6x5 1PC 1 2.6x5 35795313 7.99 SGD
Shipped after 2018-01-29
0.45 Transparent 4 M2.6 M2.6x4 1PC 1 2.6x4 35795304 0.99 SGD
Shipped after 2018-01-30
0.45 Transparent 3 M2.6 M2.6x3 1PC 1 2.6x3 35795295 7.99 SGD
Shipped after 2018-01-29
0.45 Transparent 15 M2.6 M2.6x15 1PC 1 2.6x15 35795365 0.99 SGD
In stock
0.45 Transparent 12 M2.6 M2.6x12 1PC 1 2.6x12 35795356 0.99 SGD
In stock
0.5 Transparent 8 M3 M3x8 1PC 1 3x8 35795401 0.99 SGD
In stock
0.5 Transparent 10 M3 M3x10 1PC 1 3x10 35795417 0.99 SGD
In stock
0.5 Transparent 12 M3 M3x12 1PC 1 3x12 35795426 0.99 SGD
In stock
0.5 Transparent 15 M3 M3x15 1PC 1 3x15 35795435 0.99 SGD
In stock
0.7 Transparent 10 M4 M4 x 10 1PC 1 4x10 35795523 0.99 SGD
In stock
0.7 Transparent 15 M4 M4x15 1PC 1 4x15 35795541 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Bond of insulator
5
From Japan
On 2017-11-11 15:22:25
It is stronger than conventional plast bolt and can withstand tightening torque
This review is about item#35795462.
For lighting fixtures
5
From Japan
On 2017-10-12 09:38:52
It is used as a part of lighting equipment. It is just right for visible parts.
This review is about item#35795322.
Fixation of FC, composition of frame.
4
From Japan
On 2017-10-01 16:09:10
It was definitely made. There is no dissatisfaction with the goods, but it is easy to choose if there are many variations in size.
This review is about item#35795286.
Drone compensation work
5
From Japan
On 2017-09-21 23:15:32
It is the best if mixed bags of different sizes are released, for example 3 mm 4 mm 5 mm
This review is about item#35795487.
Fixation to a weakened nut
5
From Japan
On 2017-07-19 23:38:42
Unlike ordinary metal screws, it is extremely helpful because it will not damage damaged nuts (difficult to reinforce with plate nuts etc).
This review is about item#35795636.
Screen fixing the bike
5
From Japan
On 2017-07-18 16:33:20
I used it to fix the screen of an out-of-print car. I think that it is more flexible than iron screw, but durability is unconfirmed.
This review is about item#35795742.
In the heat insulation section
4
From Japan
On 2017-05-21 01:33:52
In order to fix the low-temperature heat sink, the heat conduction is lower than the metal screw, so the loss is reduced.
This review is about item#35795584.
Fix bike screen
5
From Japan
On 2017-05-19 05:31:21
Because it is cheaper than genuine parts, we are purchasing repeat. Polycarbonate is superior in material in terms of durability, so I think it is optimal.
This review is about item#35795672.
Weight reduction of equipment
5
From Japan
On 2016-05-17 18:21:52
You could have individually packed up but in 1 pack. Once you set the minimum order quantity. I think that about 50 pieces can be good in terms of price.
This review is about item#35795243.
For bike screen fixing
5
From Japan
On 2016-02-29 16:23:23
I was looking for it not in the nearby home center. It is convenient to purchase in 1 piece unit. Just packing one by one, it is troublesome.
This review is about item#35795627.

Related Products