Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connector S, Transparent Polycarbonate,Complete Thread

5.00 (3)
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Color Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 15 M5 M5 x 15 0.8 1PC 1 5x15 35796862 0.99 SGD
In stock
Transparency 15 M6 M6 x 15 1 1PC 1 6x15 35796923 1.99 SGD
In stock
Transparent 20 M8 M8x20 1.25 1PC 1 8x20 35797002 3.99 SGD
In stock
Transparent 15 M8 M8x15 1.25 1PC 1 8x15 35796993 5.99 SGD
Shipped after 2018-06-29
Transparent 25 M6 M6x25 1 1PC 1 6x25 35796941 2.99 SGD
In stock
Transparent 12 M5 M5x12 0.8 1PC 1 5x12 35796853 5.99 SGD
Shipped after 2018-07-03
Transparent 12 M3 M3x12 0.5 1PC 1 3x12 35796756 5.99 SGD
Shipped after 2018-07-03
Transparent 35 M8 M8x35 1.25 1PC 1 8x35 35797036 4.99 SGD
Shipped after 2018-06-29
Transparent 30 M8 M8x30 1.25 1PC 1 8x30 35797027 6.99 SGD
Shipped after 2018-06-29
Transparent 10 M8 M8x10 1.25 1PC 1 8x10 35796984 7.99 SGD
Shipped after 2018-07-03
Transparent 35 M5 M5x35 0.8 1PC 1 5x35 35796905 6.99 SGD
Shipped after 2018-06-29
Transparent 30 M5 M5x30 0.8 1PC 1 5x30 35796896 5.99 SGD
Shipped after 2018-06-29
Transparent 30 M6 M6x30 1 1PC 1 6x30 35796957 5.99 SGD
Shipped after 2018-06-29
Transparent 10 M5 M5x10 0.8 1PC 1 5x10 35796844 0.99 SGD
In stock
Transparent 10 M4 M4x10 0.7 1PC 1 4x10 35796801 0.99 SGD
In stock
Transparent 8 M3 M3x8 0.5 1PC 1 3x8 35796731 0.99 SGD
In stock
Transparent 10 M3 M3x10 0.5 1PC 1 3x10 35796747 0.99 SGD
In stock
Transparent 40 M8 M8x40 1.25 1PC 1 8x40 35797045 7.99 SGD
Shipped after 2018-06-29
Transparent 20 M5 M5x20 0.8 1PC 1 5x20 35796871 1.99 SGD
In stock
Transparent 12 M4 M4x12 0.7 1PC 1 4x12 35796817 0.99 SGD
In stock
Transparent 6 M3 M3x6 0.5 1PC 1 3x6 35796722 0.99 SGD
In stock
Transparent 20 M3 M3x20 0.5 1PC 1 3x20 35796774 5.99 SGD
Shipped after 2018-06-29
Transparent 15 M3 M3x15 0.5 1PC 1 3x15 35796765 0.99 SGD
In stock
Transparent 25 M5 M5x25 0.8 1PC 1 5x25 35796887 1.99 SGD
In stock
Transparent 8 M4 M4x8 0.7 1PC 1 4x8 35796792 0.99 SGD
In stock
Transparent 6 M4 M4x6 0.7 1PC 1 4x6 35796783 0.99 SGD
In stock
Transparent 15 M4 M4x15 0.7 1PC 1 4x15 35796826 1.99 SGD
In stock
Transparent 25 M8 M8x25 1.25 1PC 1 8x25 35797011 2.99 SGD
In stock
Transparent 40 M6 M6x40 1 1PC 1 6x40 35796975 2.99 SGD
Shipped after 2018-06-29
Transparent 35 M6 M6x35 1 1PC 1 6x35 35796966 3.99 SGD
Shipped after 2018-06-29
Transparency 20 M6 M6x20 1 1PC 1 6x20 35796932 1.99 SGD
In stock
Transparency 10 M6 M6x10 1 1PC 1 6x10 35796914 0.99 SGD
In stock
Transparent 20 M4 M4x20 0.7 1PC 1 4x20 35796835 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machining
5
From Japan
On 2017-06-30 17:35:00
Purchased to prevent scratches from getting scratched because scratches are easy to fix with fixing jigs due to fixation of items. I was glad that the scratch did not arrive.
This review is about item#35796765.
As an alternative to a load-bike bottle cage mounting screw
5
From Japan
On 2015-08-19 17:52:05
Speaking of road bike, lightness is justice, so I changed screws of bottle cage from iron to this polyka. Weight reduction is half a joke, but we dare to use this polycarbonate to reduce the strength and we are switching to this aiming that the frame will not get damaged at the time of a rush. Although I am using it for more than 1 year, there is no problem with strength of cage fixing.
This review is about item#35796862.
Installation without load
5
From Japan
On 2014-08-14 23:18:17
Although it is slightly expensive although it is a single item purchase, 100 pieces or the like are unnecessary so try good and find good products with no problems
This review is about item#35796862.

Related Products