Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (phi mm) Pitch Outer Diameter (phi mm) Length L(mm) Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Pitch Outer Diameter (phi mm) Length L(mm) Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 9 4 5x9 1PC 1 5x9x4 35797246 0.99 SGD
In stock
5 - 9 20 5x9 1PC 1 5x9x20 35797316 0.99 SGD
In stock
5 - 9 - 5x9 1PC 1 5x9x15 35797307 0.99 SGD
In stock
4 - 8 8 4x8 1PC 1 4x8x8 35797185 0.99 SGD
In stock
3 - 6 - 3x6 1PC 1 3x6x12 35797115 0.99 SGD
In stock
4 - 8 - 4x8 1PC 1 4x8x15 35797212 0.99 SGD
In stock
4 - 8 - 4x8 1PC 1 4x8x12 35797203 0.99 SGD
In stock
4 - 8 20 4x8 1PC 1 4x8x20 35797221 0.99 SGD
In stock
4 1.25 8 6 4x8 1PC 1 4x8x6 35797176 0.99 SGD
In stock
5 - 9 6 5x9 1PC 1 5x9x6 35797264 0.99 SGD
In stock
5 - 9 12 5x9 1PC 1 5x9x12 35797291 0.99 SGD
In stock
3 1 6 15 3x6 1PC 1 3x6x15 35797124 0.99 SGD
In stock
3 1 6 25 3x6 1PC 1 3x6x25 35797142 0.99 SGD
In stock
5 1.25 9 8 5x9 1PC 1 5x9x8 35797273 0.99 SGD
In stock
5 1.25 9 10 5x9 1PC 1 5x9x10 35797282 0.99 SGD
Shipped after 2018-03-02
3 1 6 3 3x6 1PC 1 3x6x3 35797054 0.99 SGD
In stock
3 1 6 4 3x6 1PC 1 3x6x4 35797063 0.99 SGD
In stock
3 1 6 5 3x6 1PC 1 3x6x5 35797072 0.99 SGD
In stock
3 1 6 6 3x6 1PC 1 3x6x6 35797081 0.99 SGD
In stock
3 1 6 8 3x6 1PC 1 3x6x8 35797097 0.99 SGD
In stock
3 1 6 10 3x6 1PC 1 3x6x10 35797106 0.99 SGD
In stock
3 1 6 20 3x6 1PC 1 3x6x20 35797133 0.99 SGD
In stock
4 1.25 8 4 4 x 8 1PC 1 4x8x4 35797151 0.99 SGD
In stock
4 1.25 8 5 4x8 1PC 1 4x8x5 35797167 0.99 SGD
In stock
4 1.25 8 10 4 x 8 1PC 1 4x8x10 35797194 0.99 SGD
In stock
4 1.25 8 25 4x8 1PC 1 4x8x25 35797237 0.99 SGD
In stock
5 1.25 9 5 5x9 1PC 1 5x9x5 35797255 0.99 SGD
In stock
5 1.25 9 25 5x9 1PC 1 5x9x25 35797325 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 3
1 star 1
Review Rating: 4.36
22 Customer Reviews
The reviews are automatic translation.
As a spacer
5
From Japan
On 2018-02-06 15:25:47
I am satisfied with the product. I think that it is convenient when ordering if there is set sale of 20 or 30.
This review is about item#35797151.
Parts of equipment
1
From Japan
On 2017-12-28 21:56:33
I did not make it in time this time, but I made it from a round bar from lathe machining, but when I measured this spacer, I gave up because the tolerance was quite sweet and I gave up, I bought a spacer of Hironosu instruments although the examination has not been completed yet. It is cheap as 9 yen per piece, but I think that it should be usable. This is tolerance ± 0.1.
This review is about item#35797246.
For fixing the aluminum case of the board
5
From Japan
On 2017-11-23 21:19:03
Purchase the board with 3 mm fixing hole as a reinsulating spacer to fix it to the aluminum case. There is no waste as it can be purchased in units of 1 piece. In terms of price it does not cost a lot of purchase, but it is cheap. For size, it is saved when the inner diameter is 2.1 mm / 2.6 mm.
This review is about item#35797054.
Adjust height of screw of prototype
5
From Japan
On 2017-07-10 16:10:29
It is used to adjust the height of the screw of the prototype. It is good that the size is complete. It is hard to be cheaper if it is a bit more expensive.
This review is about item#35797097.
Fixation inside the device
5
From Japan
On 2017-05-24 09:00:33
I used it for fixing 35 mm wide DIN rail but it is necessary and sufficient quality without any cracking.
This review is about item#35797167.
Substrate fixing
2
From Japan
On 2017-05-22 17:45:55
Goods themselves are good. Just a few (tens of) purchase individually wrapped and troublesome opening is troublesome. I want you to wrap them to a certain extent. I would appreciate it if the price is a bit cheaper
This review is about item#35797133.
It is used for the foundation of LED lighting.
5
From Japan
On 2017-05-08 18:32:37
It is a part to fix the exposed LED lighting. Surprisingly the price is high.
This review is about item#35797124.
Placing the board
5
From Japan
On 2017-04-27 16:06:41
It helps to mount your own board floating on the printed circuit board. The hole is also M3 so it is convenient to pass generic screws around there.
This review is about item#35797063.
Production
5
From Japan
On 2017-04-23 08:09:32
I wanted insulation and wanted spacers. The price is abundant and this price is saved. I am happy if it gets cheaper.
This review is about item#35797097.
Fixture preparation
5
From Japan
On 2017-04-06 10:29:08
The resin spacer is expensive everywhere but it is very good to purchase in a small amount and at low price. Because the application itself is not a big deal it is very appreciable.
This review is about item#35797072.

Related Products