Buy more than* S$200* and get FREE SHIPPING

Nylon Washer

4.65 (20)
Material
Nylon
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 M3 3.2 0.5 1PC 1 3 35797386 -
Discontinued
[x]
10 M4 4.3 0.8 1PC 1 4 35797395 -
Discontinued
[x]
12 M5 5.5 0.8 1PC 1 5 35797404 -
Discontinued
[x]
13 M6 6.5 1 1PC 1 6 35797413 -
Discontinued
[x]
18 M8 8.5 1.6 1PC 1 8 35797422 -
Discontinued
[x]
22 M10 10.5 1.6 1PC 1 10 35797431 -
Discontinued
[x]
24 M12 13 2.5 1PC 1 12 35797447 -
Discontinued
[x]
28 M16 17 3 1PC 1 16 35797456 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Used to drain bolt of the gear oil of the outboard motor
5
From Japan
On 2016-07-10 00:34:56
Since the width is slightly larger, you use to cut the surrounding area in the nail clippers.
This review is about item#35797422.
DUCATI for MHR900
4
From Japan
On 2016-06-03 15:48:32
Used for fixing the cowl, it uses especially without discomfort.
This review is about item#35797422.
Road bike
4
From Japan
On 2016-03-10 15:36:13
It uses not captured purchase in order to compare to try to use the bottle gauge fixed part of the road bike with Teflon resistance will see how future or durability is either there. The metal is considered to have good resin and Teflon resistance because there is a risk of damage takes scratches and pressure to carbon areas.
This review is about item#35797404.
The installation of the decorative panel
4
From Japan
On 2016-02-12 19:10:43
I nylon washer yer to the original installation of the panel had been fit, but was replaced with all new things or gone out thousand and also use 10 years. I thought I just said in the thickness and hardness to match the 4 metric screws. Only 10 sheets Shah Tsu ring is also not a bad to economy surprised usability is to have entered into each bag. 10 sheets all enough in one bag.
This review is about item#35797395.
The installation of the decorative panel
4
From Japan
On 2016-02-10 23:44:41
I nylon washer yer to the original installation of the panel had been fit, but was replaced with all new things or gone out thousand and also use 10 years. I thought I just said in the thickness and hardness to match the 4 metric screws. Only 10 sheets Shah Tsu ring is also not a bad to economy surprised usability is to have entered into each bag. 10 sheets all enough in one bag.
This review is about item#35797395.
Old car parts
5
From Japan
On 2015-10-13 20:30:56
It is perfect for the gap of the joint part of the mission of the old car. (Substitute) It is very good.
This review is about item#35797447.
To install the taillight
5
From Japan
On 2014-11-27 10:55:33
I used it to install the tail lamp. Speaking of greed, it is good if there is some thickness.
This review is about item#35797386.
To screw the movable plate
3
From Japan
On 2014-10-09 18:26:46
I was surprised to find 1000 packs of individual packages when ordering 1000 pieces ... If you think about packaging fee, will it become cheaper? I think.
This review is about item#35797395.
Motorcycle mechanic
5
From Japan
On 2014-07-31 15:50:00
There was a gap in the suspension attachment part of the external goods, and this nylon washer was used as a spacer. It fits nicely and is good-bye. I was able to use many other items, so I ordered additional items.
This review is about item#35797422.
Spoiler's packing instead
5
From Japan
On 2014-04-17 13:18:55
Washer type packing (thin metal + foam rubber) of the genuine rear spoiler of the car is weak and it is quick to deteriorate, so it is replaced with this product. However, there is a possibility that the paint will be scratched because it is hard (though there is no way hole). I am using it because it is better than genuine deterioration and rattling. Also, there is no inundation. Because the product and the use place are different from the original use, we do not recommend, but feeling of use is satisfactory.
This review is about item#35797413.

Related Products