Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagon Socket Set Screw Flat Point, Polycarbonate, Transparent

4.50 (2)
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Color Material Nominal Designation of Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Color Material Nominal Designation of Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3x6 Transparent Polycarbonate M3 6 1PC 1 3x6 35797474 4.99 SGD
Shipped after 2018-06-27
M4x10 Transparent Polycarbonate M4 10 1PC 1 4x10 35797535 4.99 SGD
Shipped after 2018-06-27
M3x8 Transparent Polycarbonate M3 8 1PC 1 3x8 35797483 4.99 SGD
Shipped after 2018-06-27
M4x8 Transparent Polycarbonate M4 8 1PC 1 4x8 35797526 4.99 SGD
Shipped after 2018-06-27
M4x5 Transparent Polycarbonate M4 5 1PC 1 4x5 35797517 4.99 SGD
Shipped after 2018-06-27
M3x10 Transparent Polycarbonate M3 10 1PC 1 3x10 35797492 4.99 SGD
Shipped after 2018-06-27
- - - M3 5 1PC 1 3x5 35797465 0.99 SGD
In stock
M4x4 Transparent Polycarbonate M4 4 1PC 1 4x4 35797501 4.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For STI Ring adjustment screw of load
4
From Japan
On 2016-08-03 03:30:54
I bought it to remove the Phillips screw from the bicycle screw, but the size of the middle hexagon is too small, so in reality only the minus driver will be used for adjustment. As a result, the operability was slightly lower than the plus hole, so I did not go as I expected. The point itself that the product itself has hexagon and minus holes is interesting and there is no problem.
This review is about item#35797535.
Fastening of small parts metal parts
5
From Japan
On 2012-07-06 12:27:47
Because it is made of polycarbonate, it does not rust and strength is secured.
This review is about item#35797535.

Related Products