Buy more than* S$200* and get FREE SHIPPING

Round Washers, Polycarbonate

4.50 (18)
...see all>
Product Options
ADD TO CART
Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Material Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Material Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.6 2.7 0.5 - 6 1pack(54sheet) 1 2.6(2.7 x6 x0.5) 27012807 4.23 SGD
In stock
M3 3.3 0.8 - 8 1pack(74sheet) 1 3(3.3 x8 x0.8) 27012816 4.17 SGD
In stock
M10 10.5 1.6 - 22 1pack(17sheet) 1 10(10.5 x22 x1.6) 27012868 4.23 SGD
In stock
M2 2.1 0.5 - 4 1pack(65sheet) 1 2(2.1 x4 x0.5) 27012798 4.23 SGD
In stock
M5 5.5 0.8 - 12 1pack(56sheet) 1 5(5.5 x12 x0.8) 27012834 4.26 SGD
In stock
M12 13 2.5 - 24 1pack(8sheet) 1 12(13 x24 x2.5) 27012877 4.23 SGD
In stock
M6 6.5 1 - 13 1pack(45sheet) 1 6(6.5 x13 x1.0) 27012843 4.23 SGD
In stock
M8 8.5 1.6 - 18 1pack(24sheet) 1 8(8.5 x18 x1.6) 27012852 4.23 SGD
In stock
M4 4.5 0.8 - 10 1pack(68sheet) 1 4(4.5 x10 x0.8) 27012825 4.23 SGD
In stock
M2 2.1 0.5 Polycarbonate 4 1PC 1 2 (2.1x4x0.5) 35798104 -
Discontinued
[x]
M2.6 2.7 0.5 Polycarbonate 6 1PC 1 2.6(2.7x6x0.5) 35798113 -
Discontinued
[x]
M3 3.3 0.8 Polycarbonate 8 1PC 1 3(3.3x8x0.8) 35798122 -
Discontinued
[x]
M4 4.5 0.8 Polycarbonate 10 1PC 1 4(4.5x10x0.8) 35798131 -
Discontinued
[x]
M5 5.5 0.8 Polycarbonate 12 1PC 1 5 (5.5x12x0.8) 35798147 0.11 SGD
In stock
M6 6.5 1 Polycarbonate 13 1PC 1 6(6.5x13x1.0) 35798156 -
Discontinued
[x]
M8 8.5 1.6 Polycarbonate 18 1PC 1 8(8.5x18x1.6) 35798165 -
Discontinued
[x]
M10 10.5 1.6 Polycarbonate 22 1PC 1 10(10.5x22x1.6) 35798174 -
Discontinued
[x]
M12 13 2.5 Polycarbonate 24 1PC 1 12 (13x24x2.5) 35798183 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Screen fixing the bike
5
From Japan
On 2017-07-18 16:32:20
I used it to fix the screen of an out-of-print car. I think that it is more flexible than iron screw, but durability is unconfirmed.
This review is about item#27012843.
Camper car entrance step
5
From Japan
On 2017-05-24 16:06:30
I pulled out and retracted the entrance step, because the washer was damaged, it moved smoothly that it did not move smoothly.
This review is about item#35798174.
To prevent scratches on bolts and washers of bikes
5
From Japan
On 2017-04-23 14:18:06
There was firm chamfer and it was easy to use. I am glad that there is color with greed.
This review is about item#27012843.
Motorcycle exterior fixation
5
From Japan
On 2017-03-23 14:52:09
It has strength, it helped to prevent scratches by tightening exterior fixing screws.
This review is about item#27012852.
Attaching screws and nuts to acrylic panel
5
From Japan
On 2017-02-05 01:24:34
As it is attached to the acrylic panel for display, the transparent polycarbonate washer is inconspicuous and it is very good
This review is about item#27012825.
Used for normal work
5
From Japan
On 2016-11-05 23:28:00
There is no rose sale of M8 nut in the neighborhood home center. There is only a set sales with bolt and this is handy. I will order again for each opportunity.
This review is about item#35798165.
To the screw which stops the cowling of the motorcycle.
5
From Japan
On 2015-12-27 19:12:30
I used a polyethylene (PE) washer so far, but it was crushed by the torque and spread naturally. PC made there is no deformation, appearance is transparent and beautiful. For 30 purchases, it came in 10 bags x 1 bag x 3 bags, but even if you sell it in units of ten, there is no inconvenience. Because it is not even high, the meaning to sell in units of one is unknown.
This review is about item#35798147.
Insulation
1
From Japan
On 2015-08-04 19:28:52
I bought 100 pieces of M3 and 100 pieces of M4, but I carefully packed it one by one, consuming tremendous time in the opening operation and leaving goods in the mountain of a lot of garbage, perhaps in it There might have been something, since I gave up I threw it away ... I felt badly damaged (because I spent my precious time) Is there no lot selling or any other way? Well anyway I was disappointed.
This review is about item#35798131.
Rack mount of equipment
5
From Japan
On 2014-08-14 15:28:06
It is stronger than tightening because it is harder than nylon. Because it is transparent, it is not noticeable. It would be fine if there were around 50 packs. (It is difficult to open and receive 50 bags when asking 50 pieces at present)
This review is about item#35798147.
I bought it for pet supplies.
5
From Japan
On 2014-04-24 14:32:44
I have my dog's name in my pet supplies, but I thought that I could use it to fix that name strap.
This review is about item#35798122.

Related Products