Buy more than* S$200* and get FREE SHIPPING

Hex Cap Nut, Polyacetal

5.00 (3)
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Screw Diameter d Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter d Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.7 1PC 1 4 35798314 0.99 SGD
Shipped after 2018-01-22
M3 0.5 1PC 1 3 35798305 0.99 SGD
Shipped after 2018-01-22
M5 0.8 1PC 1 5 35798323 0.99 SGD
Shipped after 2018-01-22
M6 1 1PC 1 6 35798332 0.99 SGD
Shipped after 2018-01-22
M8 1.25 1PC 1 8 35798341 0.99 SGD
Shipped after 2018-01-22
M10 1.5 1PC 1 10 35798357 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Instead of Hubsan H 502 S skid
5
From Japan
On 2017-08-08 09:00:01
It was OK with no machining, retransmission was quick and packaging was also polite but shipping fee is too high.
This review is about item#35798305.
To repair the washbasin cabinet
5
From Japan
On 2016-05-26 13:31:53
It is convenient to purchase in units of 1 piece.
This review is about item#35798314.
As a part of a bicycle
5
From Japan
On 2014-01-31 13:47:49
It is light and good. As a point of caution, considering that the inside of the bag part is not a bag like a regular metal cap nut, and that the thread is cut only by the length of the nut part into the lump of the cap nut shape. I think that the screw size of the opponent will change.
This review is about item#35798341.

Related Products