Buy more than* S$200* and get FREE SHIPPING

Butterfly Bolt, Polyacetal

4.00 (1)
Material
Polyacetal
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 M6 x 15 1 15 1PC 1 6x15 35798436 0.69 SGD
In stock
M8 M8x20 1.25 20 1PC 1 8x20 35798472 0.94 SGD
In stock
M6 M6x20 1 20 1PC 1 6x20 35798445 0.75 SGD
In stock
M5 M5x20 0.8 20 1PC 1 5x20 35798411 0.58 SGD
In stock
M6 M6x25 1 25 1PC 1 6x25 35798454 0.77 SGD
Shipped after 2017-04-05
M8 M8x25 1.25 25 1PC 1 8x25 35798481 0.99 SGD
In stock
M8 M8x15 1.25 15 1PC 1 8x15 35798463 0.87 SGD
In stock
M5 M5x25 0.8 25 1PC 1 5x25 35798427 0.60 SGD
Shipped after 2017-04-06
M5 M5x15 0.8 15 1PC 1 5x15 35798402 0.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use a jig setup for fixing the surface treatment
4
From Japan
On 2016-12-25 11:09:07
Until now, it had been strangled with a finger using a hexagon bolt, because the butterfly screw, no longer come loose easily been strangled. In addition, because it does not melt even if immersed in a chemical solution, etc., good.
This review is about item#35798427.

Related Products