Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Nut Class 1, Renee

5.00 (3)
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 0.8 RENY(Lenny) 1PC 1 5 35798777 0.99 SGD
Shipped after 2018-06-25
M8 1.25 RENY(Lenny) 1PC 1 8 35798795 0.99 SGD
Shipped after 2018-06-27
M3 0.5 RENY(Lenny) 1PC 1 3 35798752 0.99 SGD
Shipped after 2018-06-25
M4 0.7 RENY (Lenny) 1PC 1 4 35798761 0.99 SGD
Shipped after 2018-06-25
M16 2 RENY (Lenny) 1PC 1 16 35798822 7.99 SGD
Shipped after 2018-06-25
M10 1.5 RENY (Lenny) 1PC 1 10 35798804 1.99 SGD
Shipped after 2018-06-25
M12 1.75 RENY (Lenny) 1PC 1 12 35798813 2.99 SGD
Shipped after 2018-07-03
M6 1 RENY (Lenny) 1PC 1 6 35798786 0.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I used it for car maintenance.
5
From Japan
On 2018-05-06 15:00:46
I order from the catalog and it will be saved all of the time as I arrive soon.
This review is about item#35798786.
Used for pole head
5
From Japan
On 2017-12-08 21:39:59
It is light and does not need rust. I would like to order again if there is opportunity.
This review is about item#35798804.
Non-ferrous metals work
5
From Japan
On 2014-07-16 14:35:54
It is very appreciated as it is not readily available
This review is about item#35798777.

Related Products