Buy more than* S$200* and get FREE SHIPPING

Hex Bolt, Polycarbonate, Transparent)) Complete Thread

5.00 (1)
Material
Polycarbonate
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 M5x10 0.8 Transparent 10 1PC 1 5x10 35799714 0.37 SGD
In stock
M4 M4x20 0.7 Transparent 20 1PC 1 4x20 35799696 0.86 SGD
In stock
M4 M4x25 0.7 Transparent 25 1PC 1 4x25 35799705 0.91 SGD
In stock
M4 M4x12 0.7 Transparent 12 1PC 1 4x12 35799671 4.42 SGD
Shipped after 2017-08-29
M5 M5x25 0.8 Transparent 25 1PC 1 5x25 35799757 5.86 SGD
Shipped after 2017-08-29
M5 M5x12 0.8 Transparent 12 1PC 1 5x12 35799723 0.36 SGD
In stock
M6 M6x12 1 Transparent 12 1PC 1 6x12 35799793 4.37 SGD
Shipped after 2017-08-29
M5 M5x35 0.8 Transparent 35 1PC 1 5x35 35799775 5.26 SGD
Shipped after 2017-08-29
M5 M5x30 0.8 Transparent 30 1PC 1 5x30 35799766 2.29 SGD
Shipped after 2017-08-29
M4 M4x15 0.7 Transparent 15 1PC 1 4x15 35799687 0.71 SGD
In stock
M8 M8x15 1.25 Transparent 15 1PC 1 8x15 35799881 1.23 SGD
In stock
M8 M8x12 1.25 Transparent 12 1PC 1 8x12 35799872 1.77 SGD
Shipped after 2017-08-29
M8 M8x10 1.25 Transparent 10 1PC 1 8x10 35799863 1.18 SGD
In stock
M6 M6x35 1 Transparent 35 1PC 1 6x35 35799845 2.82 SGD
Shipped after 2017-08-29
M8 M8 x 20 1.25 Transparency 20 1PC 1 8x20 35799897 1.35 SGD
Shipped after 2017-08-24
M8 M8x30 1.25 Transparency 30 1PC 1 8x30 35799915 2.08 SGD
In stock
M6 M6x30 1 Transparency 30 1PC 1 6x30 35799836 1.36 SGD
In stock
M6 M6x10 1 Transparency 10 1PC 1 6x10 35799784 0.67 SGD
In stock
M4 M4 x 10 0.7 Transparent 10 1PC 1 4x10 35799662 0.45 SGD
In stock
M5 M5x15 0.8 Transparent 15 1PC 1 5x15 35799732 0.46 SGD
In stock
M5 M5x20 0.8 Transparent 20 1PC 1 5x20 35799741 0.73 SGD
In stock
M6 M6x15 1 Transparent 15 1PC 1 6x15 35799802 0.82 SGD
In stock
M6 M6x20 1 Transparent 20 1PC 1 6x20 35799811 0.86 SGD
In stock
M6 M6x25 1 Transparent 25 1PC 1 6x25 35799827 0.90 SGD
In stock
M6 M6 x 40 1 Transparent 40 1PC 1 6 x 40 35799854 2.27 SGD
In stock
M8 M8x25 1.25 Transparent 25 1PC 1 8x25 35799906 1.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal tapping with NC drilling machine
5
From Japan
On 2014-11-12 13:34:56
I used metal screws to fix the workpiece, but there was scratches and plating peeling due to metal contact. By using a polyknife screw, there are no scratches and peeling and there is also elasticity so you can fix the work and it is handy.
This review is about item#35799662.

Related Products