Buy more than* S$200* and get FREE SHIPPING

Hex Bolt, Lenny) Complete Thread

4.60 (5)
Material
RENY (Lenny)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 M8x35 1.25 35 1PC 1 8x35 35800091 4.99 SGD
Shipped after 2018-01-31
M8 M8x30 1.25 30 1PC 1 8x30 35800082 5.99 SGD
Shipped after 2018-01-26
M8 M8x25 1.25 25 1PC 1 8x25 35800073 5.99 SGD
Shipped after 2018-01-31
M8 M8x20 1.25 20 1PC 1 8x20 35800064 7.99 SGD
Shipped after 2018-01-31
M10 M10x35 1.5 35 1PC 1 10x35 35800152 5.99 SGD
Shipped after 2018-01-31
M10 M10x30 1.5 30 1PC 1 10x30 35800143 6.99 SGD
Shipped after 2018-01-31
M12 M12x70 1.75 70 1PC 1 12x70 35800231 12.99 SGD
Shipped after 2018-01-31
M12 M12x60 1.75 60 1PC 1 12x60 35800222 10.99 SGD
Shipped after 2018-01-26
M12 M12x50 1.75 50 1PC 1 12x50 35800213 10.99 SGD
Shipped after 2018-01-26
M12 M12x40 1.75 40 1PC 1 12x40 35800204 9.99 SGD
Shipped after 2018-01-26
M12 M12x30 1.75 30 1PC 1 12x30 35800195 9.99 SGD
Shipped after 2018-01-26
M8 M8x40 1.25 40 1PC 1 8x40 35800107 6.99 SGD
Shipped after 2018-01-31
M5 M5x10 0.8 10 1PC 1 5x10 35799924 3.99 SGD
Shipped after 2018-01-31
M12 M12x20 1.75 20 1PC 1 12x20 35800177 9.99 SGD
Shipped after 2018-01-31
M10 M10x25 1.5 25 1PC 1 10x25 35800134 7.99 SGD
Shipped after 2018-01-26
M10 M10x20 1.5 20 1PC 1 10x20 35800125 7.99 SGD
Shipped after 2018-01-26
M6 M6x30 1 30 1PC 1 6x30 35800012 1.99 SGD
Shipped after 2018-01-22
M6 M6x10 1 10 1PC 1 6x10 35799967 0.99 SGD
Shipped after 2018-01-22
M10 M10x40 1.5 40 1PC 1 10x40 35800161 6.99 SGD
Shipped after 2018-01-31
M5 M5x30 0.8 30 1PC 1 5x30 35799951 4.99 SGD
Shipped after 2018-01-31
M5 M5x20 0.8 20 1PC 1 5x20 35799942 4.99 SGD
Shipped after 2018-01-31
M6 M6x25 1 25 1PC 1 6x25 35800003 1.99 SGD
Shipped after 2018-01-22
M6 M6x12 1 12 1PC 1 6x12 35799976 4.99 SGD
Shipped after 2018-01-31
M5 M5x15 0.8 15 1PC 1 5x15 35799933 0.99 SGD
Shipped after 2018-01-22
M16 M16x50 2 50 1PC 1 16x50 35800256 13.99 SGD
Shipped after 2018-01-22
M12 M12x80 1.75 80 1PC 1 12x80 35800247 15.99 SGD
Shipped after 2018-01-31
M8 M8x15 1.25 15 1PC 1 8x15 35800055 2.99 SGD
Shipped after 2018-01-26
M8 M8x10 1.25 10 1PC 1 8x10 35800046 6.99 SGD
Shipped after 2018-01-26
M6 M6x35 1 35 1PC 1 6x35 35800021 2.99 SGD
Shipped after 2018-01-22
M12 M12x25 1.75 25 1PC 1 12x25 35800186 8.99 SGD
Shipped after 2018-01-26
M10 M10x15 1.5 15 1PC 1 10x15 35800116 7.99 SGD
Shipped after 2018-01-31
M6 M6 x 15 1 15 1PC 1 6x15 35799985 1.99 SGD
Shipped after 2018-01-22
M6 M6x20 1 20 1PC 1 6x20 35799994 1.99 SGD
Shipped after 2018-01-22
M6 M6x40 1 40 1PC 1 6x40 35800037 3.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products