Buy more than* S$200* and get FREE SHIPPING

Delta Plus Grip

3.00 (2)
Color
Gray
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.0 7.6 25.5 M 1Pair 1 #2528 35677494 7.99 SGD
In stock
20.5 7.2 24.0 S 1Pair 1 #2528 35677485 6.99 SGD
Shipped after 2018-03-02
21.5 8 26 L 1Pair 1 #2528 35677503 6.99 SGD
In stock
22.0 8.4 26.5 LL 1Pair 1 #2528 35677512 7.99 SGD
Shipped after 2018-03-02
21.0 7.6 25.5 M 1Pack(3Pair) 1 #2529 35677521 -
Discontinued
[x]
21.5 8.0 26.5 L 1Pack(3Pair) 1 #2529 35677537 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
General cargo transportation sucking
5
From Japan
On 2014-04-12 13:08:54
Without using the pallet, we pull down the carton packed with corrugated cardboard, but the jagged slip stop process with the high grip force was touched, because the slippery slip would be slippery if it were a cardboard opponent, rubber stick out or like this glove Fluffy rubber processing is good. Rubber burning will quickly become bald and other than cardboard will slide, so fuzzy processing of this glove will snap into your luggage and it will be very easy to use. In addition, ordinary rubberized gloves have a short wrist portion and the trouble of gloves shifting their hands in gloves, but this glove has a long wrist portion, and even if it gets hurriedly unloaded, There is no gap. Ideal for sucking except for expensive prices, but if you want greed, if you make the finger's hole more thinner, I think that gloves will not be displaced in the gloves, so slide the finger's hole more thinly I want you to. Height is 180 and M size is used but it is still too thick. Anyway the price is too high after being thankful that the wrist part is long. I do not want out of print
This review is about item#35677494.
Wood product transportation
1
From Japan
On 2012-06-24 23:32:09
Rubber is weak and immediately wears out.
This review is about item#35677521.

Related Products