Buy more than* S$200* and get FREE SHIPPING

Scallop disk 401Q

3.50 (2)
...see all>
Product Options
ADD TO CART
Grain Size Base Material Diameter (phi mm) Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Base Material Diameter (phi mm) Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2000 Paper (Awt) 35 Aluminum oxide 1Pack(100Sheet) 1 SCLP 2000A AAD 35678027 41.99 SGD
Shipped after 2018-04-27
1500 Paper (Awt) 35 Aluminum oxide 1Pack(100Sheet) 1 SCLP 1500A AAD 35678011 44.99 SGD
Shipped after 2018-05-02
2500 Paper (Awt) 35 Aluminum oxide 1Pack(100Sheet) 1 SCLP 2500A AAD 35678036 41.99 SGD
In stock
A5 (3000 No. equivalent) Film (75micro meter) 32 Silicon carbide 1Pack(100Sheet) 1 466L 5 AAD 35678045 87.99 SGD
Shipped after 2018-05-02
A7 (2500 No. equivalent) Film (75micro meter) 32 Silicon carbide 1Pack(100Sheet) 1 466L 7 AAD 35678054 82.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Removal
4
From Japan
On 2014-06-02 13:50:58
Easy to use but high price.
This review is about item#35678027.
Dust, paint removal after painting
3
From Japan
On 2013-08-17 09:30:18
It is not practical unless it is used in conjunction with Sander, but it is expensive, but it is expensive. I wish I could make it a bit cheaper ...
This review is about item#35678027.

Related Products