Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Drill Chuck d (mm) Groove Length T (mm) Blade Diameter D (phi mm) TRUSCO Part Number Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Drill Chuck d (mm) Groove Length T (mm) Blade Diameter D (phi mm) TRUSCO Part Number Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For use on through holes in wood 1-0241 - 250 20 403-1041 - 1PC 1 20.0mm 35679034 29.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 250 27 403-1091 - 1PC 1 27.0mm 35679086 35.99 SGD
Shipped after 2018-02-27
For use on through holes in wood 1-0241 6.5 160 6 403-1148 - 1PC 1 6.0mm 35678894 13.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 160 7.5 403-1156 - 1PC 1 7.5mm 35678903 13.99 SGD
Shipped after 2018-02-27
For use on through holes in wood 1-0241 6.5 160 8 403-1164 - 1PC 1 8.0mm 35678912 14.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 180 13 403-0982 - 1PC 1 13.0mm 35678973 19.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 250 21 403-1059 - 1PC 1 21.0mm 35679043 29.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 250 25 403-1083 - 1PC 1 25.0mm 35679077 35.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 250 28 403-1105 - 1PC 1 28.0mm 35679095 41.99 SGD
Shipped after 2018-02-27
For use on through holes in wood 1-0241 - 280 36 403-1130 - 1PC 1 36.0mm 35679122 72.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 175 9 403-1172 - 1PC 1 9.0mm 35678921 14.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 250 22 403-1067 - 1PC 1 22.0mm 35679052 29.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 230 13.5 403-0991 - 1PC 1 13.5mm 35678982 20.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 - 240 19 403-1032 - 1PC 1 19.0mm 35679025 28.99 SGD
Shipped after 2018-02-27
For use on through holes in wood 1-0241 - 250 24 403-1075 - 1PC 1 24.0mm 35679061 29.99 SGD
Shipped after 2018-02-26
- - 10 240 18 403-1024 310 1PC 1 18.0mm 35679016 25.99 SGD
Shipped after 2018-02-26
- - 10 230 15 - 300 1PC 1 15.0mm 35678991 20.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 180 10.5 403-0958 250 1PC 1 10.5mm 35678946 14.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 180 11 403-0966 250 1PC 1 11.0mm 35678955 14.99 SGD
Shipped after 2018-03-05
For use on through holes in wood 1-0241 10 230 16 403-1016 300 1PC 1 16.0mm 35679007 25.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 180 10 403-0940 250 1PC 1 10.0mm 35678937 14.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 6.5 180 12 403-0974 250 1PC 1 12.0mm 35678964 14.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 10 250 30 403-1113 320 1PC 1 30.0mm 35679104 41.99 SGD
Shipped after 2018-02-26
For use on through holes in wood 1-0241 13 280 33 403-1121 350 1PC 1 33.0mm 35679113 59.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2017-08-20 15:24:28
I tried it, but it is not different from other goods. It is normal.
This review is about item#35679034.
work
5
From Japan
On 2015-09-08 09:31:29
I am very happy because it is not available in neighboring stores.
This review is about item#35678991.
Spirit
4
From Japan
On 2014-11-19 17:38:57
I can not complain if it becomes for impact insertion.
This review is about item#35678903.
Kibuchi drill
5
From Japan
On 2014-08-08 18:44:59
The unit price is cheap and the sharpness is perfect.
This review is about item#35679077.

Related Products