Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brad Point Bit

Purpose
For use on through holes in wood
2014 TRUSCO Published Page
1-0241
Groove Length T (mm)
425
Material
Carbon steel (S58C)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Compatible Overall Length L (mm) Drill Chuck d (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Compatible Overall Length L (mm) Drill Chuck d (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1020 408-1773 Yes until phi30mm: electric drill - - 30 1PC 1 300mm 49012801 71.99 SGD
Shipped after 2018-06-29
237 408-1706 Possible to phi24mm: electric drill 500 10 12 1PC 1 12.0mm 35679323 25.99 SGD
In stock
186 408-1692 Yes until phi24mm: electric drill - - 10.5 1PC 1 10.5mm 35679314 109.99 SGD
Shipped after 2018-06-26
446 408-1731 Yes until phi24mm: electric drill - - 18 1PC 1 18.0mm 35679357 40.99 SGD
In stock
142 408-1781 Electric drill - 8 9 1PC 1 9.0mm 35679305 25.99 SGD
Shipped after 2018-06-27
707 408-1757 Yes until phi24mm: electric drill - - 24 1PC 1 24.0mm 35679375 51.99 SGD
Shipped after 2018-06-26
346 408-1722 Yes until phi24mm: electric drill - - 15 1PC 1 15.0mm 35679341 30.99 SGD
In stock
337 408-1714 Yes until phi24mm: electric drill - - 13.5 1PC 1 13.5mm 35679332 30.99 SGD
Shipped after 2018-06-26
590 408-1749 Yes until phi24mm: electric drill - - 21 1PC 1 21.0mm 35679366 82.99 SGD
Shipped after 2018-06-26
855 408-1765 Yes until phi30mm: electric drill - - 27 1PC 1 270mm 49012792 75.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products