Buy more than* S$200* and get FREE SHIPPING

NEO-77 Micro spray gun + ST 150 cup set

4.31 (13)
Spray Air Pressure (MPa[kgf/cm2)
0.2[20]
Material (cup parts)
SUS
Air Blast Distance (mm)
150
Cup Capacity (mL)
150
...see all>
Product Options
ADD TO CART
Mounting Screw Diameter Paint Supply System Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Open Pattern (mm) Air Consumption (L/min) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Diameter Paint Supply System Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Open Pattern (mm) Air Consumption (L/min) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Paint) G1 / 4 Gravity 0.5 38 120 90 (Cancer) 250, (cup) 135 1Set 1 G-05W 35680127 159.99 SGD
In stock
(Paint) G1/4 Gravity system 0.8 85 110 55 (Gun) 250, (Cup) 135 1Set 1 G-08 35680111 159.99 SGD
In stock
(Paint) G1/4 Gravity system 0.5 38 70 55 (Gun) 250, (Cup) 135 1Set 1 G-05 35680102 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Used for car coating
5
From Japan
On 2018-03-06 15:30:14
I use it where the coating sponge does not enter such as car grill and gaps of head light. Very good
This review is about item#35680127.
Chocolate spraying
4
From Japan
On 2017-09-01 19:29:56
I like the amount of spraying, fine grain. I want you to disassemble and wash it.
This review is about item#35680111.
Purchase for motorcycle repair (cowl paint)
5
From Japan
On 2017-07-26 16:38:40
The amount of cup is also reasonable and very satisfying because it is very easy to use
This review is about item#35680102.
Used for painting bike helmet
5
From Japan
On 2017-03-19 08:51:29
I have not used it yet, but when I showed the product to my colleagues, I received a good stuff with a black stalk, I am thrilled to work within a week.
This review is about item#35680102.
Painting work
5
From Japan
On 2017-03-06 15:06:12
I just entered a member shop in the world repair, so I do not know about other products, but it should be used as it is a product designated by the company.
This review is about item#35680111.
Painting accessories
5
From Japan
On 2016-02-26 10:42:56
There are few spray guns of this size, this price is cheap with a cup. If you have the opportunity, we will purchase again.
This review is about item#35680111.
Painting of motorcycle parts
5
From Japan
On 2014-11-24 13:15:51
· Purchase one with a nozzle aperture of 0.8 mm. For blowing paint with low viscosity, it was better to narrow the needle, but it will increase the spray dust in the periphery (although it improves somewhat by pattern adjustment). Suff also benefits from being able to blow into the lake if you adjust the viscosity moderately. It was a 0.8 mm selection that considers SUFF, but I am considering purchasing 0.5 mm nozzles from parts using parts. · The lid of the cup does not get caught up to its base and it is hard to use because it seems to be out of something. Other than that I think it is a good cancer. It is suitable for blowing compact parts with small areas or shapes like us.
This review is about item#35680111.
Repair paint
4
From Japan
On 2014-11-14 13:40:05
It is enough for the performance of cancer. I think that it is good for price. Suff can also be sufficiently blown in this 0.8 mm. If anything, paint with low viscosity is not good (it is easy for the surrounding area to become rough), but it can be covered depending on the choice of thinner or wood of the shaker and paint adjustment / paint. It is easy to wash. Problem: The lid of the paint cup is slightly larger than the cup and does not completely close. Although it is safe for use in the meantime, it is hard to use. In particular, if you leave paint in the gun for a while, it is expected that the lid between the cup and the lid will dry and the lid will not be taken. Also, anticipating this, it is likely that the lid will be leaned or it will be removed in the middle of painting while lightly putting on it. If this is said to be the specification of echo it is until then, but it seems to be inferior to other companies' products. I am sorry that others are good for the actual selling price.
This review is about item#35680111.
Car repair
5
From Japan
On 2014-07-24 23:13:47
Long ago, we used old type of Mr. Ei Hiroshi to a very small range, but depending on the specifications of the site it is difficult to handle the tip, the clean pattern is hard to reproduce, the width is narrow so it is used too much for the outer panel coating It was not. Like the old days I remember that urethane 2k is not suitable for things where the coating is thick and the skin becomes slimy. Recently, the paint is also aqueous and the dilution ratio is high, and various things with large pattern width come out even in small caliber. It is indispensable to bring out the skin of mini-cars in recent years so Iwata's w50 is also selected by the top coat. This time, I bought it for use between w50 and LPH50. The shape of the tip is not much different from the past, but it matches the current paint and the pattern width is also satisfactory. This seems to be very useful. I am very satisfied if I can use it for about 3 years.
This review is about item#35680127.
Coating headlight
3
From Japan
On 2014-06-25 14:44:32
I think that it is equivalent to a famous manufacturer's spray gun
This review is about item#35680102.

Related Products