Buy more than* S$200* and get FREE SHIPPING

NEO-77 Micro Spray Gun + FASC150 Cup Set

4.60 (5)
Spray Air Pressure (MPa[kgf/cm2)
0.2[20]
Material (cup parts)
SUS
Air Blast Distance (mm)
150
Cup Capacity (mL)
150
...see all>
Product Options
ADD TO CART
Air Consumption (L/min) Weight (g) Mounting Screw Diameter Paint Supply System Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Open Pattern (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (L/min) Weight (g) Mounting Screw Diameter Paint Supply System Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Open Pattern (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 (Cancer) 250, (cup) 150 (Paint) G1 / 4 Gravity 0.5 38 70 1Set 1 G-05 35680136 169.99 SGD
In stock
55 (Gun) 250 (Cup), 150 (Paint) G1/4 Gravity system 0.8 85 110 1Set 1 G-08 35680145 169.99 SGD
In stock
90 (Gun) 250 (Cup), 150 (Paint) G1/4 Gravity system 0.5 38 120 1Set 1 G-05W 35680154 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Painting
4
From Japan
On 2018-01-06 19:32:36
Spray width is not too big and it is just right. I think that it is easy to use even for the small hands. I bought four at the same time, but there was uneven spout in one of them.
This review is about item#35680145.
Painting work
5
From Japan
On 2015-02-27 17:24:03
From small parts to large items, this one is painted. You can use it! It is!
This review is about item#35680145.
Household carpent's, painted
4
From Japan
On 2012-05-16 23:28:57
The handling is good, the only complaint is that the air adjustment needle is too loose and closing during the work, so the readjustment has been done several times in the middle. I wish there was a lock nut.
This review is about item#35680136.
Bikes painting
5
From Japan
On 2011-09-17 03:08:50
Well it will be like this. It's neither good nor bad. I feel that the construction is solid in proportion to the price.
This review is about item#35680136.
Veranda for painting handrails and small objects painting and car repair painting
5
From Japan
On 2011-03-25 21:12:06
The purpose of use is sufficient for painting small articles, it is just right size to use with DIY. Although I used to use spray cans until now, spray guns are economical (need compressor) first though. When repairing a car, purchase a body pen and insert the contents into a cup of a spray gun, the finish of the paint will be different if you use it. In spray cans, paint is easy to drip, but it is difficult to drip in a spray gun. Because it is small, it is a matter of course but in my hand is a bit small feeling. Finally it may be better to stop making inexpensive china made in China (finish is worst than spray can)
This review is about item#35680145.

Related Products