Buy more than* S$200* and get FREE SHIPPING

Spray Gun GR-210 Eco-Gradation Gun + ST250 Cup Set

5.00 (1)
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Material (cup parts)
SUS
Air Blast Distance (mm)
200
Cup Capacity (mL)
250
Fluid Discharge Rate (mL/min)
110
Open Pattern (mm)
190
Air Consumption (L/min)
160
...see all>
Product Options
ADD TO CART
Weight (g) Using Compressor Mounting Screw Diameter Paint Supply System Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Using Compressor Mounting Screw Diameter Paint Supply System Nozzle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Cancer) 250, (cup) 150 0.75 to 1.5Kw (Paint) G1 / 4 Gravity 1 1Set 1 G-10 89466571 169.99 SGD
Shipped after 2018-01-22
(Gun) 250 (Cup), 150 0.75 - 1.5Kw (Paint) G1/4 Gravity system 1.0 1Set 1 G-10 35680181 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting motorcycle exterior
5
From Japan
On 2013-04-23 00:56:51
I am satisfied with the usual use for the price, after all it is a matter how much durability is
This review is about item#35680181.

Related Products