Buy more than* S$200* and get FREE SHIPPING

GR-210 Echo Gradation Gun +Fasc250 Free Angle Cup Set

2.00 (2)
Using Compressor
0.75 - 1.5Kw
Mounting Screw Diameter
(Paint) G1/4
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Material (cup parts)
SUS
Paint Supply System
Gravity system
Air Blast Distance (mm)
200
Nozzle Diameter (phi mm)
1.0
Cup Capacity (mL)
250
Fluid Discharge Rate (mL/min)
110
Open Pattern (mm)
190
Air Consumption (L/min)
160
Weight (g)
(Gun) 250, (Cup) 170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 G-10 35680197 179.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Furniture repair
2
From Japan
On 2012-04-23 12:05:55
It is compared with W101 of Iwatani. I bought it for compactness, but as the compactness got hurt, my hand hit the air control valve and the air volume changed. I wonder if it is better to tighten the valve. Because the inside of the paint cup is not slippery, the sticky paint will not fall even when washing the cup after construction. After all it will be wiped off with thinner. As the other one said, the lid of the cup is hard. Mr. Monotaro has stocked a set of angle cups for some reason, but usually cups are not in stock. Whatever you think, I usually think that the cup comes out, but I think that you should investigate the number of shipments etc. once around here.
This review is about item#35680197.
Truck container repair
2
From Japan
On 2012-02-17 02:00:13
The lid of the cup is not tight. When strongly pushed in, you can not open it by hand
This review is about item#35680197.

Related Products