Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Gun

5.00 (2)
Using Compressor
0.75 to 1.5Kw
Mounting Screw Diameter
(Paint) G1 / 4
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Paint Supply System
Gravity
Air Blast Distance (mm)
200
Air Consumption (L/min)
160
Weight (g)
(Cancer) 250
...see all>
Product Options
ADD TO CART
Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Open Pattern (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Open Pattern (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 130 210 G-12 1PC 1 G-12 35698275 139.90 SGD
In stock
1 110 190 G-10 1PC 1 G-10 35698266 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2016-12-16 18:16:56
I am using it for painting work, you can also really enjoy blur.
This review is about item#35698275.
Painting for motorcycles
5
From Japan
On 2015-04-14 05:20:57
It is used for painting of motorcycles, fog is easy to paint finely. Parts of motorcycles are complex shapes, which is easy because it is a small area. I'd like to add GR 210 DC to the lineup sooner, clear this is even easier to paint.
This review is about item#35698275.

Related Products