Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot Grip Dedicated Adhesive

3.00 (2)
Caution
General grip glue(70225, 63207) cannot be used for hot grip. After opening, it cannot be stored. Use it up. Hot grip is consumable product. Grip part will get worn. Replace on a regular basis.
Hardening Time (hour)
4
Complete Cure Time
For 24 hours
Operating Temperature Range
-60 deg C - 120 deg C
Capacity (mL)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 65862 35680215 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For Daytona Hot Grip Fixing
1
From Japan
On 2014-03-30 08:03:38
I tried to use it out of the tube and it was hardened and it could not be used at all. I think quality or manufacturer's management is too bad.
This review is about item#35680215.
Mounting the hot grip
5
From Japan
On 2013-12-14 09:09:05
When Daytona hot grip is attached, if you use normal grip bond, it will be broken by heat and purchase exclusive items. It takes time to cure, but after hardening it is solid and can be relieved. Because of two liquid mixing, I think that it is a waste that it is exhausted and that it is abandoned in large quantities. It seems that it will be impossible to remove it because it is strong, but is there any way to think about its use?
This review is about item#35680215.

Related Products