Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot Grip Short, End Penetration

4.33 (3)
Caution
Even this is the economical electrical design, it't not guaranteed no flat battery. It Depends on generating capacity and battery life. 4HC Majesty initial model is not available. Vehicle that has the throttle detent rib sleeve genuine, please sc
Main Compatible Vehicle
Forza, Grand Majesty, Majesty ( Majesty's early model is unavailable)
Grip Length (mm)
115
Grip Diameter (phi mm)
Inner diameter / (left)22.2, (right)25.4 Outside diameter / 34 mm
Power Consumption (W)
18
Specification
End penetration
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 76991 41243973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cold morning commuting
4
From Japan
On 2015-10-04 18:24:44
I think that the coming season will come in handy. The switch is a seesaw, but I think that may be temperature adjusted to sliding.
This review is about item#41243973.
To a commuter scooter ...
4
From Japan
On 2013-11-19 23:48:09
We installed it together with the limited grip guard at address V 125 G K 6. Easy to install, I used it for 3 days is comfortable. After that it is durable.
This review is about item#41243973.
bike
5
From Japan
On 2012-02-11 15:21:39
Unfortunately when it arrived it was a defective item that did not get warm. But later support was wonderful and I was giving up halfway that I could not make it at the weekend, but somehow I got it in time for prompt action. Thank you again.
This review is about item#35680242.

Related Products