Buy more than* S$200* and get FREE SHIPPING

Heat Grip Wrapping Type

4.60 (10)
Rated Voltage (V)
DC12
Power Consumption (W)
11
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Heat sheet) 105x95 1Set 1 73591 35680267 -
Discontinued
[x]
(Heat sheet) 95x95 1Set 1 68405 35680251 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
On winter bike ride
5
From Japan
On 2015-11-12 08:38:33
It is used in combination with a handle cover. When you turn on the switch, it gets warmer with jewer and it is comfortable even in the cold winter. However, since the whole handle does not become warm, you need to install it so that the fingertips become warm. Once wiring is done, it will not be so difficult to remove it once it gets summer and then install it after getting cold. It is a good product.
This review is about item#35680251.
bike
5
From Japan
On 2015-10-02 09:13:46
It is warm we are satisfied.
This review is about item#35680267.
Motorcycle grip installation
4
From Japan
On 2014-12-25 17:45:05
Plus wiring From the front brake, there were two front brake wires. I bought a tester at the home center and confirmed it and installed it. The minus is connected to the direct battery by wiring shortage. Price and functional satisfaction.
This review is about item#35680267.
Mounting on a motorcycle
5
From Japan
On 2014-11-05 11:30:13
The grip heater has become much cheaper than it was a while ago. Combined use of this with a handle cover makes it comfortable without winter gloves. If it is a winding type, it will be easier to put it off season so it will last longer. Points that can be chosen according to the grip length are also high points ♪
This review is about item#35680251.
Mounting on DT 125R
5
From Japan
On 2014-10-15 16:46:11
Unlike the grip exchange type, it is easy to wrap and wire only. The switch is ON and OFF only, but since it warms moderately, there is no problem. The difficulty is 1, loosening comes only by binding the string wrapped. 2, Due to gloves it is dangerous, non-slip type gloves are essential because the outer part is slippery. 3, Because the whole circumference does not warm, thumbs are cold.
This review is about item#35680267.
Mounting on a motorcycle
4
From Japan
On 2014-03-03 13:29:43
I used it in Super Cub 110 (JA 07) in combination with the handle cover It is appreciated because the fingertip was cold, but it is easier to grasp for a longer time if the heat value has decreased a little more, first!
This review is about item#35680251.
Commuting
4
From Japan
On 2013-12-24 15:00:41
It is better to change the switch to fit the good curved surface.
This review is about item#35680267.
Countermeasure against cold in motorcycle
5
From Japan
On 2013-12-13 15:01:54
Durability is unknown because it is not installed, but for now it seems to be functional altogether, it feels hot. It's easy to install, I think I will remove it after the cold season is over. I think that it is a pretty good product as a measure against cold weather.
This review is about item#35680267.
When using mopeds
5
From Japan
On 2013-07-20 21:55:29
I could easily install it even on a machine onchi. The instruction manual was easy to read. As well as in winter, even in the summer even if it is half-sleeved at night, it is chilly and the grip heater is active. When it rains, using the grip heater will dry your palm, reducing discomfort. When asking a motorbike shop, it was estimated that it will take nearly 20,000 yen because parts costs are costly due to fixed price purchase, but it was estimated that it is much cheaper than regular price at Monotaro coupon etc at this time.
This review is about item#35680251.
For business use (newspaper delivery)
4
From Japan
On 2011-04-04 18:57:13
I installed the bike in winter because my hands are cold. It warms up quickly. It is hot. It is perfect if temperature control is attached.
This review is about item#35680251.

Related Products