Buy more than* S$200* and get FREE SHIPPING

Rubber Coated Gloves

3.38 (13)
Palm Width (cm)
11.5 (+-0.5)
Middle Finger Length (cm)
8 (+/-0.5)
Overall Length (cm)
23 (+/-0.5)
Weight (g)
110
Size
One Size Fits All
Material
50% Nylon, 30% acrylic, 20 % polyester (non-slip part / 100% natural rubber )
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 FREE 35680285 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 5
2 star 2
1 star 0
Review Rating: 3.38
13 Customer Reviews
The reviews are automatic translation.
Gardening
4
From Japan
On 2013-12-03 22:49:54
Rubber was also thick sturdy, so thick a fine thing is hesitation not to do, but I used to pick up the stone of the garden. The price of the split is the feeling there is a sense of bargain.
This review is about item#35680285.
Use in unloading
3
From Japan
On 2013-10-14 18:34:17
Rubber portion is also thick, you may be a strong likely, but not be able to open up between the index finger and thumb so much, there is a tight fit. I think that may be accustomed to be able to open a little more.
This review is about item#35680285.
Use in flower beds maintenance of outdoors
4
From Japan
On 2013-08-27 23:29:13
Rugged and easy to use is good, for us to fully protect the hand. However, since new at the time of a hard rubber part, I think that Yosu difficult to fine work.
This review is about item#35680285.
Luggage
2
From Japan
On 2013-08-04 14:07:52
I hand was easy fatigue began to use feel, quite stiff, but it is to protect the hand thanks to the hard rubber. Because there is a rubber-free part to near the fingertip, it is easy penetration up in and dealing with the things that wet. So not suitable for delicate work, you have to like to proper use in applications.
This review is about item#35680285.
Farm work
3
From Japan
On 2012-08-10 12:52:03
It Gotsuku in strength likely, but hot during this period
This review is about item#35680285.
Delivery when using the luggage of a rainy day
4
From Japan
On 2012-07-06 13:19:11
Rainy weather, easy to carry because it does not slip. I think even more easier to use if fit in a little more hand.
This review is about item#35680285.
weeding
2
From Japan
On 2012-06-03 22:49:59
Rubber grass made it difficult to take a little stiff.
This review is about item#35680285.
Luggage loading of, unloading work
4
From Japan
On 2012-04-15 19:34:55
Because there is good air permeability peeling of rubber when I think back of the hand is difficult to stuffy to washing dirty to some extent it is fast feel that compared to the other products.
This review is about item#35680285.
It is used when the refueling of kerosene.
5
From Japan
On 2012-04-12 18:44:28
Easy to use there is a soft feeling warm during the winter of refueling work.
This review is about item#35680285.
Auto Repair
4
From Japan
On 2012-03-19 02:09:51
Although the fit can not afford a nicely minute you are with a rubber, a good feel can work Murezu. Because just fingertips not hear freedom, do you distinguish the different applications.
This review is about item#35680285.

Related Products