Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Small Data Logger, Temperature, Infrared Communication, "Ondotori"

5.00 (1)
Measuring Element
Temperature
...see all>
Product Options
ADD TO CART
Recording Start Number of Data Records Resolution (deg C) Number of Channels Responsiveness Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recording Start Number of Data Records Resolution (deg C) Number of Channels Responsiveness Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Immediate Start / Programmed Start 16000 (Measurement / display) 0.1 1ch. (External sensor) - -60-155 1PC 1 TR-52i 35680741 209.99 SGD
In stock
Immediate start / timer start 16,000 pieces (Measurement / display)0.1 1ch.(internal sensor) (90% in still air) About 35 minitues -40 - 80 1PC 1 TR-51i 35680732 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control of transportation industry
5
From Japan
On 2017-08-21 14:36:59
I am using it for temperature management, but it is easy to obtain data and it is very easy to use!
This review is about item#35680741.

Related Products

T&D

T&D