Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Manufactutrer Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Honda 30520-PWA-003 1PC 1 U09007-COIL 35682735 64.99 SGD
In stock
NISSAN 22448-AX001 1PC 1 U08108-COIL 35682437 109.99 SGD
Shipped after 2018-02-22
Honda 30520-RCA-A01 1PC 1 U09001-COIL 35682674 64.99 SGD
In stock
NISSAN 22448-2Y700 1PC 1 U09114-COIL 35682577 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-2Y000 1PC 1 U09115-COIL 35682586 129.99 SGD
Shipped after 2018-02-22
NISSAN 22448-2Y001 1PC 1 U09116-COIL 35682595 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-4W001 1PC 1 U09117-COIL 35682604 129.99 SGD
Shipped after 2018-02-22
NISSAN 22448-2Y005 1PC 1 U09118-COIL 35682613 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-2Y006 1PC 1 U09119-COIL 35682622 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-4W011 1PC 1 U09120-COIL 35682631 129.99 SGD
Shipped after 2018-02-22
NISSAN 22433-60U01 1PC 1 U09121-COIL 35682647 96.99 SGD
Shipped after 2018-02-22
NISSAN 22448-4M500 1PC 1 U08001-COIL 35682342 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-6N200 1PC 1 U08102-COIL 35682376 119.99 SGD
Shipped after 2018-02-22
Honda 30520-R70-A01 1PC 1 U09002-COIL 35682683 70.99 SGD
Shipped after 2018-02-22
Honda 30520-PPD-003 1PC 1 U09003-COIL 35682692 84.99 SGD
Shipped after 2018-02-22
Honda 30521-RLB-003 1PC 1 U09004-COIL 35682701 -
Discontinued
[x]
Honda 30520-RB0-003 1PC 1 U09005-COIL 35682717 64.99 SGD
In stock
NISSAN 22448-3H000 1PC 1 U09103-COIL 35682464 99.99 SGD
Shipped after 2018-02-22
NISSAN 22433-25U00 1PC 1 U09104-COIL 35682473 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-25U00 1PC 1 U09105-COIL 35682482 129.99 SGD
Shipped after 2018-02-22
NISSAN 22448-31U05 1PC 1 U09106-COIL 35682491 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-67U05 1PC 1 U09107-COIL 35682507 219.99 SGD
Shipped after 2018-02-22
NISSAN 22433-AA000 1PC 1 U09109-COIL 35682525 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-AA000 1PC 1 U09110-COIL 35682534 129.99 SGD
Shipped after 2018-02-22
NISSAN 22433-59S11 1PC 1 U09111-COIL 35682543 139.99 SGD
Shipped after 2018-02-22
NISSAN 22448-F6512 1PC 1 U09112-COIL 35682552 -
Discontinued
[x]
NISSAN 22448-2Y502 1PC 1 U09113-COIL 35682561 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-02U10 1PC 1 U09122-COIL 35682656 129.99 SGD
Shipped after 2018-02-22
NISSAN 22448-91F00 1PC 1 U09123-COIL 35682665 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-8H300 1PC 1 U08103-COIL 35682385 109.99 SGD
Shipped after 2018-02-20
NISSAN 22448-6N000 1PC 1 U08101-COIL 35682367 109.99 SGD
Shipped after 2018-02-22
Honda 30521-RBJ-003 1PC 1 U09009-COIL 35682753 72.99 SGD
Shipped after 2018-02-22
Honda 30520-RBJ-003 1PC 1 U09010-COIL 35682762 72.99 SGD
Shipped after 2018-02-22
NISSAN 22448-31U00 1PC 1 U09101-COIL 35682446 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-AD101 1PC 1 U09102-COIL 35682455 119.99 SGD
Shipped after 2018-02-22
NISSAN 22448-6J901 1PC 1 U08002-COIL 35682351 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-AR000 1PC 1 U08106-COIL 35682412 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-AR210 1PC 1 U08107-COIL 35682421 109.99 SGD
Shipped after 2018-02-22
NISSAN 22448-AL500 1PC 1 U08104-COIL 35682394 98.99 SGD
Shipped after 2018-02-22
NISSAN 22448-AL600 1PC 1 U08105-COIL 35682403 109.99 SGD
In stock
- 30510-P73-A02 1pc 1 U12H01-COIL 18766213 84.99 SGD
Shipped after 2018-02-22
- 90048-52119-000 1pc 1 U13D01-COIL 18766308 129.99 SGD
Shipped after 2018-02-22
- 22433-KA581 1pc 1 U13F02-COIL 18766335 119.99 SGD
Shipped after 2018-02-23
- 22448-JA00C 1pc 1 U13N04-COIL 18766344 95.99 SGD
Shipped after 2018-02-22
- 33410-71G00 1pc 1 U13S01-COIL 18766353 109.99 SGD
Shipped after 2018-02-23
- 90919-02230 1pc 1 U13T02-COIL 18766378 109.99 SGD
Shipped after 2018-02-22
- MD308914 1pc 1 U12C04-COIL 18766186 119.99 SGD
Shipped after 2018-02-22
- 19500-B2040 1pc 1 U12D01-COIL 18766195 109.99 SGD
Shipped after 2018-02-22
- 30500-PCA-003 1pc 1 U12H02-COIL 18766222 91.99 SGD
Shipped after 2018-02-22
- 90919-02240 1pc 1 U13T01-COIL 18766362 86.99 SGD
Shipped after 2018-02-22
- 90919-02237 1pc 1 U13T07-COIL 18766423 109.99 SGD
Shipped after 2018-02-23
- 90919-02265 1pc 1 U13T08-COIL 18766432 81.99 SGD
Shipped after 2018-02-23
- 30520-PCX-007 1pc 1 U14H01-COIL 18766448 80.99 SGD
Shipped after 2018-02-22
- 90919-02244 1pc 1 U13T03-COIL 18766387 81.99 SGD
Shipped after 2018-02-22
- 90919-02248 1pc 1 U13T04-COIL 18766396 81.99 SGD
Shipped after 2018-02-22
- 90919-02262 1pc 1 U13T05-COIL 18766405 81.99 SGD
Shipped after 2018-02-22
- 90919-02256 1pc 1 U13T06-COIL 18766414 81.99 SGD
Shipped after 2018-02-23
- 22433-KA470 1pc 1 U12F01-COIL 18766204 169.99 SGD
Shipped after 2018-02-22
- 30500-PE0-006 1pc 1 U12H09-COIL 18766238 93.99 SGD
Shipped after 2018-02-22
- L813-18-100 1pc 1 U12M01-COIL 18766247 179.99 SGD
Shipped after 2018-02-23
- 33410-77E20 1pc 1 U12S02-COIL 18766265 129.99 SGD
Shipped after 2018-02-22
- 33400-65G02 1pc 1 U12S03-COIL 18766274 119.99 SGD
Shipped after 2018-02-22
- 33410-66D01 1pc 1 U12S04-COIL 18766283 119.99 SGD
Shipped after 2018-02-23
- MD338017 1pc 1 U13C01-COIL 18766292 129.99 SGD
Shipped after 2018-02-22
- 90048-52111-000 1pc 1 U11D01-COIL 18766457 129.99 SGD
Shipped after 2018-02-22
- 90048-52127-000 1pc 1 U11D02-COIL 18766466 119.99 SGD
Shipped after 2018-02-22
- 33400-76G30 1pc 1 U15S01-COIL 18766256 92.99 SGD
In stock
- 90048-52126 1pc 1 U10D01-COIL 18766134 91.99 SGD
In stock
Honda 30521-PWA-003 1PC 1 U09006-COIL 35682726 64.99 SGD
In stock
Honda 30520-PWC-003 1PC 1 U09008-COIL 35682744 64.99 SGD
In stock
Nissan 22448-5L300 1PC 1 U09108-COIL 35682516 129.99 SGD
Shipped after 2018-02-22
- MD346383,22462-6A0A0 1pc 1 U11C01-COIL 18766143 91.99 SGD
Shipped after 2018-02-22
- MD362907 1pc 1 U11C02-COIL 18766152 119.99 SGD
Shipped after 2018-02-22
- MD362913 1pc 1 U11C03-COIL 18766168 129.99 SGD
Shipped after 2018-02-22
- MD363552 1pc 1 U12C03-COIL 18766177 159.99 SGD
Shipped after 2018-02-22
- 90048-52117-000 1pc 1 U13D02-COIL 18766317 129.99 SGD
Shipped after 2018-02-22
- 22433-AA550 1pc 1 U13F01-COIL 18766326 119.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Replacement due to defect of existing ignition coil
5
From Japan
On 2018-01-29 16:21:21
I have not got time since I have not installed it yet, but I can not say clearly, but as of now the check lamp etc. are not lit and no abnormality is seen. Actually, since the mileage at the time of this malfunction was about 220,000 K, I think that the genuine product was quite possessive. I think that it is reliable because it is made by Hitachi made in Japan (made in Japan), but I am looking forward to how many kilometers you can run without inconvenience in the future. Also, do you have about 200,000 K? I would like to review it again when I exchange again next time.
This review is about item#35682421.
Exchange
5
From Japan
On 2017-12-14 12:08:30
It is very cheap price compared to genuine, but it is a very good commodity that does not change anything with genuine products.
This review is about item#18766335.
Maintenance of the engine
5
From Japan
On 2017-11-15 21:46:18
I ran over 170,000 kilometers, thought that the cause of engine malfunction was a plug, but it was a coil. It is safe with the same Hitachi as Honda Genuine The rotation of the engine became stable and the vibration ceased. We can still run!
This review is about item#35682744.
I used it when the idling failed
4
From Japan
On 2017-07-04 17:05:53
I thought about durability and made it to Hitachi. I expect to last longer than cheap one
This review is about item#35682674.
Exchange on irregularity coil malfunction.
5
From Japan
On 2017-05-05 23:18:54
My family's fitting engine malfunction, the cause is in the ignition coil, one thing was exchanged for September at the time of the vehicle inspection last year. It may occur again in just 8 months, so I decided to exchange all eight. Although I thought about exchanging with a dealer, I also purchased it from Monotaro with expenses made, made by Hitachi, so it is safe because it is also made by Hitachi. Result Was it a saving of 1 to 20,000 yen? It is limited to Maid in Japan which is safer than a cheap Asia made by not understanding. Postscript, order was a Golden Week middle day, shipping was canceled, mail was received but it arrived on 5th, thank you for saving. I think that it is a very conscientious shop.
This review is about item#35682735.
Repair
2
From Japan
On 2017-05-04 12:07:00
Although it got better after exchanging, it got sluggish just around a year later, as a result of seeing it by Diller, adhesion of the rubber part at the tip was weaker than genuine parts, and one of the three got round about .. The other two as well as the adhesive burns like a kusu ... Diller is probably caused by this, ignition failure is occurring? I was diagnosed.
Car Repair
5
From Japan
On 2017-03-24 21:03:23
The condition of the car was bad, the coil was diagnosed as bad, replaced and trial operated completely It was healed perfectly! I am satisfied because I cured it cheaply!
This review is about item#35682717.
I was surprised that I was feeling really well.
5
From Japan
On 2017-03-14 10:18:47
If I tried to take the plug casually in the car maintenance, the coil tip was immersed in oil. I could not remove the plug ... I managed to remove it somehow. E07Z hidden oil leakage rocker arm unit O ring and tappet cover packing and plug hole packing were also exchanged, the oil leakage countermeasure was perfected, and we saw the situation by exchanging the plug and the plug ordered at Monotaro I was really able to smoothly accelerate from low speed and have a wonderful result.
This review is about item#35682674.
It was deceived in the correspondence table of the manufacturer.
2
From Japan
On 2017-01-21 18:19:05
Although there is also negligence also ordering genuine part numbers properly without confirmation, it is divided into 3 poles and 4 poles by the year, although it is one type in the correspondence table of Hitachi Auto Parts by Daihatsu Move model L150S. I got to behind the other and hurriedly, I got without a local part deal, but it was nearly as close to maintenance as asking me to take a look at the manufacturer's correspondence table ... what I really do not know if I can believe in. I really wanted to offer returns for free shipping cost · · · It is a place I would like to offer returned goods · · · Tanto is likely to be able to use L350S so I'm going to stock it.
This review is about item#18766134.
Used in car maintenance (with Honda life)
5
From Japan
On 2016-11-17 15:56:43
Honda's life · · · It is a good car · · · Ignition coil is weak. why? Is it? Accelerated to say as much as saying, to idling failure. With JB 5, there are as many as 6 and the purchase parts cost also enormous. However, using Chinese-made will not have 2 years. I saw this product using something good. It seems that there is not aged deterioration and it is feeling that it is very stable. I will continue to use it from now on.
This review is about item#35682674.

Related Products