Buy more than* S$200* and get FREE SHIPPING

Plate Type Weight Scale

4.83 (6)
Measurement Method
Electrical resistance wire type
...see all
Product Options
ADD TO CART
AS ONE Part Number Scale Interval External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) TKG Part Number (2015) Weighing Capacity Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Scale Interval External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) TKG Part Number (2015) Weighing Capacity Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8050-03 10g(0-15kg),20g(15-30kg) 286x363x102 280x293 - 30kg Area code G 277-4305 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box30-G 50320331 279.90 SGD
Shipped after 2017-03-06
1-8050-03 10g(0-15kg),20g(15-30kg) 286x363x102 280x293 - 30kg Area code E 277-4305   1PC 1 S-box30-E 50320322 279.90 SGD
Shipped after 2017-02-27
1-8050-01 1g(0-1.5kg),2g(1.5-3kg) 236x282x100 230x200 - 3kg Area code D 277-4283   1PC 1 S-box3-D 50320191 249.90 SGD
Shipped after 2017-02-27
1-8050-02 5g(0-7.5kg),10g(7.5-15kg) 286x363x102 280x293 - 15kg Area code D 277-4291   1PC 1 S-box15-D 50320252 279.90 SGD
Shipped after 2017-02-27
1-8050-01 1g(0-1.5kg),2g(1.5-3kg) 236x282x100 230x200 - 3kg Local number B 277-4283 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box3-B 50320173 259.90 SGD
Shipped after 2017-03-06
1-8050-01 1g(0-1.5kg),2g(1.5-3kg) 236x282x100 230x200 - 3kg Local number C 277-4283 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box3-C 50320182 249.90 SGD
Shipped after 2017-03-06
1-8050-03 10g(0-15kg),20g(15-30kg) 286x363x102 280x293 - 30kg Area code D 277-4305 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box30-D 50320313 279.90 SGD
Shipped after 2017-03-06
1-8050-02 5g(0-7.5kg),10g(7.5-15kg) 286x363x102 280x293 - 15kg Local number B 277-4291 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box15-B 50320234 279.90 SGD
Shipped after 2017-03-06
1-8050-02 5g(0-7.5kg),10g(7.5-15kg) 286x363x102 280x293 - 15kg Area code G 277-4291 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box15-G 50320277 279.90 SGD
Shipped after 2017-03-06
1-8050-03 10g(0-15kg),20g(15-30kg) 286x363x102 280x293 - 30kg Region number A 277-4305 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box30-A 50320286 279.90 SGD
Shipped after 2017-03-06
1-8050-01 1g(0-1.5kg),2g(1.5-3kg) 236x282x100 230x200 - 3kg Region number A 277-4283 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box3-A 50320164 249.90 SGD
Shipped after 2017-03-06
1-8050-02 5g(0-7.5kg),10g(7.5-15kg) 286x363x102 280x293 - 15kg Region number A 277-4291 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box15-A 50320225 279.90 SGD
Shipped after 2017-03-06
1-8050-01 1g(0-1.5kg),2g(1.5-3kg) 236x282x100 230x200 5-0483-0501 3kg Local number E 277-4283 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box3-E 50320207 249.90 SGD
Shipped after 2017-03-06
1-8050-02 5g(0-7.5kg),10g(7.5-15kg) 286x363x102 280x293 - 15kg Local number C 277-4291 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box15-C 50320243 279.90 SGD
Shipped after 2017-03-06
1-8050-03 10g(0-15kg),20g(15-30kg) 286x363x102 280x293 - 30kg Local number B 277-4305 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box30-B 50320295 279.90 SGD
Shipped after 2017-03-06
1-8050-03 10g(0-15kg),20g(15-30kg) 286x363x102 280x293 - 30kg Local number C 277-4305   1pc(s) 1 S-box30-C 50320304 279.90 SGD
Shipped after 2017-02-27
1-8050-01 1g(0-1.5kg),2g(1.5-3kg) 236x282x100 230x200 - 3kg Area code G 277-4283 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box3-G 50320216 249.90 SGD
Shipped after 2017-03-06
1-8050-02 5g(0-7.5kg),10g(7.5-15kg) 286x363x102 280x293 5-0483-0502 15kg Local number E 277-4291 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 S-box15-E 50320261 279.90 SGD
Shipped after 2017-03-16
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Measuring the weight at the time of rice bagging
5
From Japan
On 2016-12-08 19:22:42
Even big dish on to place but not stable shape in the bagging, There is also a degree of accuracy, it is safe. Previously, is the impression that was more than 100,000 yen We are very useful can be purchased at a low price.
This review is about item#50320322.
Scale weight of oranges such as agricultural products
4
From Japan
On 2016-11-25 19:44:03
It was easy to use than I thought. Number will think better a little more bright is easy to see
This review is about item#50320252.
Measure the buckwheat flour
5
From Japan
On 2015-09-04 07:28:14
Measure the buckwheat flour, but not sell, can measure faster more accurate than other manufacturers. Improvements, we want a little more greatly the top plate of the part to measure
This review is about item#50320207.
Of goods (agricultural products) Weighing
5
From Japan
On 2015-08-18 09:49:22
Still is a manufacturer goods. Easy-to-use It does not broken.
This review is about item#50320182.
Weighing of food seasoning
5
From Japan
On 2014-09-19 13:46:39
Prices are affordable. A hygienic, display is easy-to-see, measurably up to 15kg. Good workability when the height measure placed so pedestal low, it is convenient to carry for lighter body.
This review is about item#50320261.
Use at the time of the gas sold by weight
5
From Japan
On 2014-08-28 11:32:26
The weight of the product itself is light, convenient to carry
This review is about item#50320331.

Related Products