Buy more than* S$200* and get FREE SHIPPING

Electronic Weight Scale

Measurement Method
Electrical resistance wire type
...see all>
Product Options
ADD TO CART
Scale Interval External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) Weighing Capacity Type TKG Part Number (2015) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Interval External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) Weighing Capacity Type TKG Part Number (2015) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Area code M10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ITB-150-M10 50319884 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Area code M7 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M7 50319726 -
N/A
[x]
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Area code M15 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-150-M15 50319902 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Area code M5 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M5 50319717 -
N/A
[x]
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Area code M9 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-150-M9 50319875 -
N/A
[x]
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Area code M12 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-150-M12 50319893 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Local number M2 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M2 50319701 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Area code M5 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M5 50319796 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Area code M7 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M7 50319805 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Area code M9 5-0481-0201 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M9 50319911 -
N/A
[x]
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Area code M5 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-150-M5 50319857 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Area code M12 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M12 50319823 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Area code M15 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M15 50319832 -
N/A
[x]
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Area code M7 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-150-M7 50319866 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Area code M9 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M9 50319735 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Area code M10 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M10 50319753 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Area code M12 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M12 50319762 -
N/A
[x]
0.5g,1g,2g 200x465x380 200x250 1500g,3000g,6000g Area code M15 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-6-M15 50319771 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Local number M2 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M2 50319787 -
N/A
[x]
2g,5g,10g 330x513x485 330x310 6kg,15kg,30kg Area code M10 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-30-M10 50319814 -
N/A
[x]
10g,20g,50g 380x735x760 380x530 30kg,60kg,150kg Local number M2 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 ITB-150-M2 50319841 -
N/A
[x]
ADD TO CART

Related Products