Buy more than* S$200* and get FREE SHIPPING

Garbage Bag Super Power, Type Handbag

4.75 (8)
Capacity (L)
45
Color
Translucent
Thickness (mm)
0.015
Width (mm)
650 (Development)
Length (mm)
800
Material
Polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 5 35683164 1.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for shredder garbage disposal
4
From Japan
On 2017-09-15 15:25:48
It is easy to handle and economical. I would like to sell large capacity. Please.
This review is about item#35683164.
Garbage bag
4
From Japan
On 2015-12-10 10:10:50
It is strong for thickness. It is convenient to have possession. Just making it 45 L makes me feel small. I hope that it is one more larger ... · · ·. I use it frequently, so I am happy that there are not only 10 sheets but 100 sheets, 200 sheets of virtue.
This review is about item#35683164.
It is an ordinary garbage bag
5
From Japan
On 2015-06-19 04:00:18
It is a no problem repeater
This review is about item#35683164.
Trash bag
5
From Japan
On 2015-06-08 19:28:46
Like the bag of the supermarket, it will be against the opposite of the possession hand and the size was also the best personally.
This review is about item#35683164.
As a garbage bag
5
From Japan
On 2014-10-20 15:47:15
It is thin but it is difficult to cut out, and it is easy to bind and handy as it has a hand.
This review is about item#35683164.
As a garbage bag
5
From Japan
On 2013-12-24 06:41:08
It's very easy to use with handbags. You can also enclose with handbags and it is useful.
Garbage
5
From Japan
On 2013-10-14 18:08:04
Good place to put out at any time without collecting super bags is good
This review is about item#35683164.
Used as garbage bag
5
From Japan
On 2012-05-26 10:32:45
Convenient because it can connect handbags.
This review is about item#35683164.

Related Products