Buy more than* S$200* and get FREE SHIPPING

Magnet In Oil Filter Cartridge

3.80 (15)
...see all
Product Options
ADD TO CART
Type Height (mm) Main Compatible Vehicle Part No. Manufactutrer Outer Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Main Compatible Vehicle Part No. Manufactutrer Outer Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cartridge 70 Steed 400 ALL 15410-MM5-003 Honda 66 M20xP1.5 1PC 1 105-608 35683602 -
Discontinued
[x]
Cartridge 70 ZRX400 E1-3/6F-8F(94-97/06-09) 16097-1059 Yamaha / Kawasaki 66 M20xP1.5 1PC 1 105-809 17068792 20.26 SGD
In stock
Cartridge 53 TMAX (01-09) - Yamaha 71 M20xP1.5 1PC 1 105-834 17068914 21.76 SGD
In stock
Cartridge 70 Steed 400 ALL 15410-MM5-003 Honda 66 M20xP1.5 1PC 1 105-808 17068783 20.50 SGD
In stock
Cartridge 65 GSR400 (06-10) 16510-06B00 Perch 68 M20xP1.0 1PC 1 105-832 17068896 21.76 SGD
In stock
Cartridge 63 Forza type Z / X MF10 (08-09) 16097-1068 Honda / Kawasaki 65 M20xP1.5 1PC 1 105-833 17068905 20.26 SGD
In stock
Cartridge type 70 ZRX400 E1-3/6F-8F(94-97/06-09) 16097-1059 YAMAHA / Kawasaki 66 M20xP1.5 1PC 1 105-609 35683611 -
Discontinued
[x]
Cartridge type 65 GSR400 (06-10) 16510-06B00 Suzuki 68 M20xP1.0 1PC 1 105-632 35683627 -
Discontinued
[x]
Cartridge type 63 FORZA TYPE Z/X MF10 (08-09) 16097-1068 Honda / Kawasaki 65 M20xP1.5 1PC 1 105-633 35683636 -
Discontinued
[x]
Cartridge type 53 TMAX (01-09) - Yamaha 71 M20xP1.5 1PC 1 105-634 35683645 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 3
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
TMAX530 element exchange
5
From Japan
On 2016-12-23 20:38:22
Mainly motorcycle engine because that is circulated through the same engine oil both mission-clutch, use a magnet in oil filter of Kijima I think that the oil has been removed the extra impurities as much as possible engine. Since the exchange is also a genuine size is easy.
This review is about item#17068914.
Oil exchange of 1400GTR
5
From Japan
On 2016-07-08 08:45:16
I use several times but does not have any particular problem. There is no feeling of the effect of the magnet-in, and the expectations of iron powder removal, I think that it will use in the future.
This review is about item#17068792.
At the time of oil exchange
1
From Japan
On 2016-04-15 01:07:45
This time, the accelerator puffing After rattling sound occurs If you changed to this from genuine products. Probably trying to because there is a magnet of things that you have to replace not well fixed. Before oil change did not have a rattling sound. If you have purchased it might be better to make sure not a rattling sound try to shake before using. Rattling noise before use because it is made by Kijima return to before is like if oil exchange, will give some exchange.
This review is about item#17068783.
Exchange
3
From Japan
On 2016-01-13 10:30:22
Still it is again purchase plan if you are happy you are not using.
This review is about item#17068914.
Oil filter
4
From Japan
On 2015-10-23 17:50:35
I usually do not use the magnet type, but this time I replaced the head, piston and cylinder so I purchased a little thought that it would be nice to pick up the metal even a little
Change oil filter of motorcycle
5
From Japan
On 2015-10-16 20:19:29
It is satisfactory to buy goods with a proven track record on the manufacturer's products.
This review is about item#17068905.
Maintenance of motorcycle
5
From Japan
On 2015-08-19 10:15:15
Item arrival is also early and necessary parts and materials are all available and there are also cheaper items than home centers and motorcycle shops.
This review is about item#17068783.
TMAX (SJ 04 J) For oil change
1
From Japan
On 2015-07-05 04:46:07
I bought it last month and tried to actually attach it to the car body, but the engine side screw length does not match the filter for SJ 04 type. HP listed "Main compatible model TMAX (01-09)" but is not actually available. I want to return, but because it is already opened, is consumer's weeping sleepy?
This review is about item#17068914.
Change oil of motorcycle
5
From Japan
On 2014-04-14 21:46:58
Although it was used for Vulcan, there is no problem comparing with genuine without any problem.
This review is about item#35683611.
Maintenance
3
From Japan
On 2014-02-14 10:21:59
It is purchased for TMAX 530. It is an enjoyment effect of the magnet.
This review is about item#35683645.

Related Products