Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

F-Cotape No. 1, The Insulating Filling Material,

5.00 (8)
Caution
This tape is filling insulating material.Please make sure wound on the F-COTAPE No. 2. Please insulation performance required to ensure with F-COTAPE No. 2.
Purpose
For filling up to the part where F-COTAPE No. 2. is difficult to wind in the terminal area and the divergence section of various cables.
Tensile Strength (N/cm2)
20
Adhesive
Butyl rubber
Tape Thickness (mm)
1
Extensibility (%)
1000
Tape Length (m)
5
Tape Width (mm)
20
Color
Black
Type
With separators
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 F-co tape No.1 11130926 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-12-12 14:53:54
It is a reliable item, a sure thing. I am saving the price cheaply
This review is about item#11130926.
Coaxial cable waterproof treatment
5
From Japan
On 2017-09-15 14:33:03
Outdoor coaxial connector - It is oddly awesome to waterproof processing of connection part! !
This review is about item#11130926.
Waterproof treatment etc. of wire connection
5
From Japan
On 2016-08-12 22:43:00
In the neighborhood home center, only F - CO Tape No. 2 was placed, and I was looking for number one before. This! I wanted this!
This review is about item#11130926.
Waterproof insulation of electric wire
5
From Japan
On 2016-06-10 19:15:10
I have been using it for a long time and have no problem. Because it stretches well soft and well, it also winds up pretty complicated shapes well. I am rolling vinitae on top or not winding, but it is better to wind it.
This review is about item#11130926.
Waterproofing of wire branch part
5
From Japan
On 2015-03-13 21:55:50
I think that it is a highly reliable product. If possible, I would appreciate that there are some types that will not be hard even in winter with low temperatures. Also, if you have something about half the width and thickness for thin wiring, I would like to purchase one.
This review is about item#11130926.
Mainly waterproof connection of TV antenna wire connection
5
From Japan
On 2014-08-28 03:05:39
Because I have used this product for many years, I can not compare it with other products, but I think that it is an easy-to-use product. I think that it will be even better if it gets little more growth if it improves strongly.
This review is about item#11130926.
For low voltage 100 · 200 V connection
5
From Japan
On 2013-11-04 15:45:26
It was as usual as usual.
This review is about item#11130926.
Waterproof construction for electrical construction and other waterproof construction.
5
From Japan
On 2013-01-22 15:50:48
Until now I was using Hitachi Kasei's "HYBON TAPE", but changed to this with a rod up and used. The function is exactly the same.
This review is about item#11130926.

Related Products