Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Counter Cross, Thin Regular Size

4.43 (7)
Basis Weight (g/m2)
46 (Weight)
Type
Thin
Dimension (mm)
350x600
Thickness (mm)
About 0.25-0.3
Material
Rayon, polyester
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1Pack(100Sheet) 1 2UP 35683654 28.99 SGD
Shipped after 2018-06-25
Blue 1Pack(100Sheet) 1 2UB 35683663 30.99 SGD
Shipped after 2018-06-25
Green 1Pack(100Sheet) 1 2UG 35683672 30.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Meat processing, cutting board wiping
5
From Japan
On 2018-02-22 18:00:02
Ease of use, hygiene, water absorption etc are outstanding. The price is also reasonable.
This review is about item#35683663.
During machine maintenance
5
From Japan
On 2016-11-29 13:27:16
It is good because there is no fluff (less) and no fibers remain. When used at the customer, it looks better than ordinary cloth.
This review is about item#35683654.
To clean the oil plate oil
5
From Japan
On 2014-11-10 14:52:31
It has strength and it is very good
This review is about item#35683663.
Table wiping
5
From Japan
On 2014-07-06 14:40:08
We use one table for each table in the dining room and several pieces on the dining table everyday. I thought that it was difficult to use once it was used because it was thin, but I think that the usage situation is very good product, it can be used repeatedly several times. (It was a stronger product than I had anticipated.) To tell the desire, if there is more moisture absorption capacity it is the best
This review is about item#35683654.
Food production line
1
From Japan
On 2013-02-03 16:07:09
I bought it as substitute for Kuraray (Kurafurekkusu), but the fiber was immediately broken and could not be used on the food production line. I think that it can not be used with HACCP. Other I think that there is no problem in machine maintenance, cleaning etc etc.
This review is about item#35683663.
As a work cloth.
5
From Japan
On 2012-06-30 19:40:04
Suction is good, it is relatively strong and it is good to be able to use repeatedly. Because the size of one piece is large, I cut it in half, so it is cost effective. I wonder if there is half the size from the beginning.
This review is about item#35683663.
For wiping the table at a restaurant.
5
From Japan
On 2011-09-27 16:52:55
Compared with other companies, it is cheap and can be purchased, and its use is not a problem in particular, so I always use it. I purchase various colors and use it according to the purpose. I use it everyday, when the hole opens it is exchanged!
This review is about item#35683654.

Related Products