Buy more than* S$200* and get FREE SHIPPING

Counter Cross, Thick Regular Size

5.00 (6)
Basis Weight (g/m2)
64 (Weight)
Type
Thick
Dimension (mm)
350x600
Thickness (mm)
About 0.35 - 0.4
Material
Rayon, polyester
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1Pack(60Sheet) 1 2AP 35683681 26.99 SGD
Shipped after 2018-01-22
Blue 1Pack(60Sheet) 1 2AB 35683697 26.99 SGD
Shipped after 2018-01-22
Green 1Pack(60Sheet) 1 2AG 35683706 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Wiping equipment after washing in food manufacturing industry etc.
5
From Japan
On 2017-03-14 14:44:27
It can be used many times because it is thick. I used thin she used before but became disposable.
This review is about item#35683681.
General toy
5
From Japan
On 2015-12-17 15:34:35
Every time because it is big, I cut it to half size and use it disposable.
This review is about item#35683681.
Wiping tables and glass surfaces
5
From Japan
On 2013-12-09 13:56:08
Previously I used a thin type, but when I dried it quickly moistened and wanted to wipe it many times with water, is this product thick? Is cloth of the fabric blocked? So it is easy to use and maintain dampness moderately. The feel of goods is also good, I want to lipipate again when it runs out.
This review is about item#35683681.
Used as a dish for food in restaurants
5
From Japan
On 2013-08-18 15:49:11
Because it is a thick material, water absorption is very good. I am thinking whether it is good hygienically because it dries quickly.
This review is about item#35683706.
General weather
5
From Japan
On 2012-04-01 09:24:35
From the kitchen around the washbasin, in the end it is durable enough to be used conveniently for rags. It is good to use around water as it is outstanding water absorbency even if freshly ground.
This review is about item#35683706.
Of course with cleaning? Is it? Is it?
5
From Japan
On 2012-03-02 02:35:47
It became interested, it is quite durable because of the paper paper in the service area and the beef bowl, and can be used with the rice cloth width ~ Even if it gets wet as a matter of course GOOD is the interior of the car that you can see even in the city and as the cloth in the house Even as washing and disposal several times, it is convenient to use it in a sleeve. Even if it is put in a case with a cushion, face oil also refreshes. Then it will be refreshed to the engine room and oil dirt! Besides, even if the paint spray sticks to your fingers and hands, it does not use thinner, it just falls down by wetting why for some reason (laughs) It is too wider than Yabako Cospa ~~~~
This review is about item#35683697.

Related Products