Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gasoline Filter

4.71 (7)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Overall Length (mm) Specification Application Maximum External Diameter (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Overall Length (mm) Specification Application Maximum External Diameter (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 6 8 53 53 - For hose which inner diameter is 6 mm 21 32.5 1PC 1 105-202 35683812 8.99 SGD
In stock
31 8 10 72 72 With magnet For hose which inner diameter is 8mm 31 42.5 1PC 1 105-205 35683837 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Restore
5
From Japan
On 2017-10-19 15:24:40
It is bigger than I thought, and I have to think about the installation location. There is no problem in function.
This review is about item#35683837.
maintenance
5
From Japan
On 2017-08-12 06:38:33
Since the vehicle is getting old, it is attached. Since it will not come off if the inner diameter is 7 mm, we cut off the sandpaper angle. Once pulling out the hose, it was okay to coagulate and so the strength of the filter body was also good.
This review is about item#35683837.
Parts exchange
5
From Japan
On 2017-07-02 15:19:06
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#35683812.
bike
5
From Japan
On 2017-05-20 06:33:44
I usually use a paper type filter, gasoline goes smoothly than the paper type I bought a mesh type with magnet for the first time
This review is about item#35683837.
Gasoline tank
5
From Japan
On 2015-09-25 10:31:59
It was specified as insurance when rusting the tank. There is no overflow of the cab for now. I want to see the progress.
This review is about item#35683837.
When changing filter
5
From Japan
On 2014-07-29 18:05:19
Quality is not a problem because it is a keiga product, but it is saved if the price is a little cheaper.
This review is about item#35683837.
Prevention to the cab
3
From Japan
On 2013-12-12 13:10:44
It can be used normally without resistance and without pump. Because the structure is simple, I want you to lower the price a bit.
This review is about item#35683837.

Related Products