Buy more than* S$200* and get FREE SHIPPING

110ER Roll Paper

4.00 (1)
Outer Diameter (mm)
60
Core Diameter (mm)
12
Length (m)
35
Width (mm)
58
Type
Plain paper
Compatible Models
106ER/132ER/129ER/107ER/108ER/118ER/128ER/190ER/230ER/240ER/TK-600/109ER/117ER/220ERT/110ER-ST/TK-500/10CR/15CR/11ER/115ER/116ERT/100ER/110ER/160ER/210ER/16CR/17CR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Roll) 1 RP-5860-TW 35683733 36.99 SGD
In stock
1Box(5Roll) 1 RP-5860x5 35683742 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Register spare paper
4
From Japan
On 2015-08-28 16:23:35
There is stock and I am happy to get it soon. The price is not so high.
This review is about item#35683733.

Related Products