Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TE300/SE-S10 Roll Paper

4.38 (8)
Outer Diameter (mm)
80
Core Diameter (mm)
12
Length (m)
68
Width (mm)
58
Type
Thermal Paper
Compatible Models
TE-5500-30M, TE-5500-30S, TE-3500-20M, TE-2500-15S, TK-5500-4M, TK-5500-4S, TK-2500-4S, CE-6000/6100/7000/7100/7500/7500-TM/7600/8100/8600, TK-5000-S/6000/6100/7000/7100/7500/7500-TM/7600/8100/8600, TE-M80/100/101/120/300/2000-5/2000-5S/2000-5M/2000-10S/2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Roll) 1 TRP-5880-TW 35683751 73.99 SGD
In stock
1Box(5Roll) 1 TRP-5880x5 35683767 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Store receipt
5
From Japan
On 2018-03-29 11:51:24
There is no outrage on the item purchased with Monotaro once. It is inexpensive, delivery is quick and very helpful.
This review is about item#35683767.
cash register
1
From Japan
On 2018-03-05 18:26:26
Although it is not especially, it is for the designated model number of the used model. For designated item
This review is about item#35683767.
work
4
From Japan
On 2016-05-02 03:56:32
This is a good item both price.
This review is about item#35683767.
For battery tester
5
From Japan
On 2016-01-31 19:03:26
I am satisfied.
This review is about item#35683767.
It is in use at the cash register at work.
5
From Japan
On 2015-11-19 15:46:53
As a matter of course I use it with even quality and with confidence.
This review is about item#35683767.
Sales register
5
From Japan
On 2014-11-04 17:09:57
Although there is no problem with the product, I think that it is a too late correspondence for Monotaro that arrived on Tuesday afternoon even though I ordered it on Saturday morning
This review is about item#35683751.
At the store's cash register
5
From Japan
On 2014-01-17 19:27:21
It was saved with a very prompt response.
This review is about item#35683767.
Driving agency business launch for orders
5
From Japan
On 2011-11-19 20:01:58
Although it is a thing to use frequently, when it is time to purchase, it takes orders at the shop front and it took days and it was very troubling, but MonotaRo is very helpful for sending it the same day.
This review is about item#35683751.

Related Products