Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

TE300/SE-S10 Roll Paper

Outer Diameter (mm)
80
Core Diameter (mm)
12
Length (m)
68
Width (mm)
58
Type
Thermal Paper
Compatible Models
TE-5500-30M, TE-5500-30S, TE-3500-20M, TE-2500-15S, TK-5500-4M, TK-5500-4S, TK-2500-4S, CE-6000/6100/7000/7100/7500/7500-TM/7600/8100/8600, TK-5000-S/6000/6100/7000/7100/7500/7500-TM/7600/8100/8600, TE-M80/100/101/120/300/2000-5/2000-5S/2000-5M/2000-10S/2
Specification
Highly conservation
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Roll) 1 TRP-5880H-TW 35683776 109.90 SGD
Shipped after 2017-05-01
1Box(5Roll) 1 TRP-5880HX5 35683785 37.87 SGD
Shipped after 2017-05-12
ADD TO CART

Related Products