Buy more than* S$200* and get FREE SHIPPING

Gasoline Filter L Type

4.35 (17)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Overall Length (mm) Specification Application Maximum External Diameter (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Overall Length (mm) Specification Application Maximum External Diameter (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 44 L type For hose which inner diameter is 6 mm 21 34 21 6 7.5 1PC 1 105-224 35683995 7.99 SGD
In stock
57 57 Come with L-Type magnet For hose which inner diameter is 8mm 31 42.5 31 8 10 1PC 1 105-225 35684004 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Additional filters for bikes
4
From Japan
On 2017-07-17 07:15:13
Used as an additional filter of ZRX 1100. Since there is only one convex part of the insertion part, it is easy to leak fuel unless you tightly tighten the base of the hose with a hose band. Especially in case of old rubber hose, be careful as it is loose. Since the main body is transparent, I think that relics inside gasoline can also be seen.
This review is about item#35684004.
Parts exchange
5
From Japan
On 2017-07-02 15:19:23
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#35683995.
Two wheel, line filter between tank and cab
5
From Japan
On 2017-06-23 23:06:52
Repeat purchase after purchasing at a real store. A bend of 90 ° is useful for a fuel line with difficult handling. Because moisture sticks to the main body, it is convenient to see moisture by visual inspection.
This review is about item#35683995.
Rust removal of tank
5
From Japan
On 2016-12-08 14:56:42
This L type is very useful for handling engines and tanks.
This review is about item#35684004.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-10-11 18:03:37
When installing a gasoline filter of a motorcycle, I use it when maintenance a motorcycle that I have to bend the fuel hose at a right angle.
This review is about item#35684004.
Old motorcycle maintenance
5
From Japan
On 2016-06-21 20:17:30
Because the inside of the gasoline tank of the old motorcycle I bought was rusted, I dropped rust, but installed so that the remaining rust and newly generated things did not flow into the cab. I think that it is a good product.
This review is about item#35683995.
Motorcycle fuel filter
1
From Japan
On 2016-06-21 18:03:04
Running for several tens of kilometers and keeping the bike indoors for about a month, gasoline ceased to flow from the tank due to the filter. I have not used it at all, and even if I see it with the eyes, the filter was not packed with garbage. I do not understand the cause. Once I sent air to the filter I got to flow, but once this happens, I am worried that the flow will become worse or not flowing during use and gas shortage will occur. It is a bit disappointing.
This review is about item#35684004.
Attach to old motorcycle
3
From Japan
On 2016-05-24 11:44:28
I wish it was a little more compact.
This review is about item#35684004.
Maintenance of motorcycle
4
From Japan
On 2016-05-19 22:09:23
Rust can not be caught than paper filter. Instead, when rust becomes clogged it can be reused by parts cleaner etc. (Self-responsibility)
This review is about item#35683995.
Koukann
5
From Japan
On 2016-03-09 20:08:18
Iiyo
This review is about item#35683995.

Related Products